Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD21000 |
URD2 |
Manufacturer Number |
55417501 |
N/A |
Category |
Direct Burial Wire -
Rwu
|
Enhanced Commodity Codes -
Wire
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000159 |
80394000375 |
Weight per package |
0.262 (lbs/ft) |
0.262 (lbs/ft) |
Description |
URD21000 Urd 2-2-4 Stephens Alu 1000'
Underground Distribution Cable, Stranded, 165 A/120 A, 600 V, 7 Strands, 3 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 870 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 249 LB/1000 FT
|
URD2 Urd 2-2-4 Stephens Alu 1000'
|
|
Minimum Order QTY |
1,000 |
1,000 |
Unit/Foot |
$1.44 (Foot) |
$1.33 (Foot) |
Carton/Reel |
$1,443.91 (1000 Feet) |
$1,332.20 (1000 Feet) |
Standard Packaging/Reel |
$1,443.91 (1000 Feet) |
$1,332.20 (1000 Feet) |
|
Conductor Size |
#2 AWG |
- |
Current Rating |
165 A;120 A |
- |
Number of Conductors |
3 |
- |
Stranding |
7 STRANDS |
- |
Voltage Rating |
600 V |
- |
|
Color |
Yellow (Extruded Stripe) |
- |
Color Code |
Yellow Extruded Stripe |
- |
Conductor Material |
Aluminum |
- |
Insulation Material |
Polyethylene (XLPE) |
- |
|
Length |
1000 ft |
- |
Outer Diameter |
870 MIL |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Non Shielded |
- |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
- |
Description |
URD 2-2-4 STEPHENS ALU 1000' |
URD 2-2-4 STEPHENS ALU 1000' |
extra long description |
DIRECT BURIAL TYPE; 1000 FT; 870 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 165 AMPERE DIRECT BURIAL, 120 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 249 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME STEPHENS; NEUTRAL CONDUCTOR SIZE 4 AWG; INSULATION THICKNESS 80 MIL (PHASE/NEUT |
- |
Long Description |
UnderGround Distribution Cable, Stranded, 165 A/120 A, 600 V, 7 Strands, 3 Conductors, #2 AWG Conductor Size, 1000 ft Overall Length, 870 mil Outside Diameter, 80 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 249 lb/1000 ft |
- |
Product Type |
Underground Distribution Cable |
- |
Short Description |
Underground Distribution Cable, Stranded, 165/120 A, 600 V |
- |
|
Insulation Thickness |
80 mil (Phase/Neutral) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
7 |
- |
outside diameter |
870 mil |
- |
Shielding Type |
Non-Shielded |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL 854 |
- |
|
|
Brand |
Aluminum |
Aluminum |
Manufacturers Part Number |
55417501 |
- |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
Type |
DIRECT BURIAL |
- |
|
|
Package Type |
Reel |
- |
Weight |
249 lb/1000 ft |
- |
|
Approval |
UL 854 |
- |
Temperature Rating |
90 DEG C |