Stock Availability
|
Nacogdoches |
0 |
32 |
All Stores |
|
|
Basic Specs
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD22241000 |
URD2224PCS |
Manufacturer Number |
55417301 |
URD2224PCS |
Category |
Direct Burial Wire -
Rwu
|
Wire -
Direct Burial Wire
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
26121615 - Power cable for direct burial
|
-
|
UPC/EAN/GTIN |
00032886597053 |
80394012221 |
Weight per package |
0.34 (lbs/ft) |
0.359 (lbs/ft) |
Description |
URD22241000 2-2-2-4 Urd Dyke Alu 1000'
Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT
|
URD2224PCS 2-2-2-4 Urd Dyke Alu PCS
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-2-4 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.909 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Standards Met,
|
Price & Packaging
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$3.50 (Foot) |
$3.50 (Foot) |
Carton/Reel |
$3,495.77 (1000 Feet) |
$3.50 (1 Feet) |
Standard Packaging/Reel |
$3,495.77 (1000 Feet) |
$3.50 (1 Feet) |
|
Conductor Size |
#2 AWG |
2-2-2-4 AWG |
Current Rating |
155 A;115 A |
100 A |
Number of Conductors |
4 |
- |
Stranding |
7 STRANDS |
- |
Voltage Rating |
600 V |
- |
|
Color |
Yellow (Extruded Stripe) |
- |
Color Code |
Yellow Extruded Stripe |
- |
Conductor Material |
Aluminum |
Aluminum Alloy |
Insulation Material |
Polyethylene (XLPE) |
Polyethylene (XLPE) |
|
Length |
1000 ft |
- |
Outer Diameter |
973 MIL |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Non Shielded |
Sunlight Resistant;Moisture Resistant;Flame Retardant |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
- |
Description |
2-2-2-4 URD DYKE ALU 1000' |
2-2-2-4 URD DYKE ALU PCS |
extra long description |
DIRECT BURIAL TYPE; 1000 FT; 973 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 155 AMPERE DIRECT BURIAL, 115 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 342 LB/1000 FT WEIGHT; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE QUADRUPLEX; TRADE NAME DYKE; NEUTRAL CONDUCTOR SIZE 4 AWG; INSULATION THICKNESS 60 MIL (PHASE/NEUTR |
- |
Long Description |
UnderGround Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 AWG Conductor Size, 1000 ft Overall Length, 973 mil Outside Diameter, 60 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 lb/1000 ft |
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-2-4 AWG Conductor Size, 100 A Current Rating, Polyethylene (XLPE) Insulation Material, 60 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 0.909 in Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;UL 44;UL 84 Standards Met, |
Product Type |
Underground Distribution Cable |
Type MC Cable |
Short Description |
Underground Distribution Cable, 2-2-2-4, Stranded, 155/115 A, 600 V, 500 |
Type MC Cable, Stranded, 100A, 2-2-2-4 AWG |
|
Insulation Thickness |
60 mil (Phase/Neutral) |
60 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
7 |
- |
outside diameter |
973 mil |
0.909 in |
Shielding Type |
Non-Shielded |
- |
Solid/Strand |
Stranded |
Strand |
Standards Met |
UL 854 |
UL 44;UL 84;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
|
Made in USA |
yes |
yes |
|
Brand |
Southwire |
KING WIRE INC. |
Manufacturers Part Number |
55417301 |
URD2224PCS |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
Type |
DIRECT BURIAL |
- |
|
Package Type |
Reel |
Reel |
Weight |
342 lb/1000 ft |
343/1000 lb/ft |
|
Application |
- |
Mobile Home |
Approval |
UL 854 |
- |
Temperature Rating |
90 DEG C |
- |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit URD22241000 - Aluminum as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit URD2224PCS - Aluminum as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|