Nacogdoches |
0 |
35 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD22241500 |
URD2224PCS |
Manufacturer Number |
55417309 |
URD2224PCS |
Category |
Direct Burial Wire -
Rwu
|
Wire -
Direct Burial Wire
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000163 |
80394000085 |
Weight per package |
0.359 (lbs/ft) |
0.359 (lbs/ft) |
Description |
URD22241500 2-2-2-4 Urd Dyke Alu 1500'
Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 500 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT
|
URD2224PCS 2-2-2-4 Urd Dyke Alu PCS
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-2-4 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.909 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Standards Met,
|
|
Minimum Order QTY |
1,500 |
10 Units |
Unit/Foot |
$1.85 (Foot) |
$1.85 (Foot) |
Carton/Reel |
$2,770.70 (1500 Feet) |
$1.85 (1 Feet) |
Standard Packaging/Reel |
$2,770.70 (1500 Feet) |
$1.85 (1 Feet) |
|
Conductor Size |
#2 AWG |
2-2-2-4 AWG |
Current Rating |
155 A;115 A |
100 A |
Number of Conductors |
4 |
- |
Stranding |
7 STRANDS |
- |
Voltage Rating |
600 V |
- |
|
Color |
Yellow (Extruded Stripe) |
- |
Color Code |
Yellow Extruded Stripe |
- |
Conductor Material |
Aluminum |
Aluminum Alloy |
Insulation Material |
Polyethylene (XLPE) |
Polyethylene (XLPE) |
|
Length |
500 ft |
- |
Outer Diameter |
973 MIL |
- |
Overall Length |
500 ft |
- |
|
Additional Information |
Non Shielded |
Sunlight Resistant;Moisture Resistant;Flame Retardant |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
- |
Description |
2-2-2-4 URD DYKE ALU 1500' |
2-2-2-4 URD DYKE ALU PCS |
extra long description |
DIRECT BURIAL TYPE; 500 FT; 500 LENGTH IN FT; 973 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 155 AMPERE DIRECT BURIAL, 115 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 342 LB/1000 FT WEIGHT; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; NON SHIELDED SHIELDING TYPE; SOUTHWIRE[R] BRAND; TRADE NAME DYKE; NEUTRAL CONDUCTOR SIZE 4 AWG |
- |
Long Description |
UnderGround Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 AWG Conductor Size, 500 ft Overall Length, 973 mil Outside Diameter, 60 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 lb/1000 ft |
Type MC Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-2-4 AWG Conductor Size, 100 A Current Rating, Polyethylene (XLPE) Insulation Material, 60 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 0.909 in Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;UL 44;UL 84 Standards Met, |
Product Type |
Underground Distribution Cable |
Type MC Cable |
Short Description |
Underground Distribution Cable, 2-2-2-4, Stranded, 155/115 A, 600 V, 500 |
Type MC Cable, Stranded, 100A, 2-2-2-4 AWG |
|
Insulation Thickness |
60 mil (Phase/Neutral) |
60 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
7 |
- |
outside diameter |
973 mil |
0.909 in |
Shielding Type |
Non-Shielded |
- |
Solid/Strand |
Stranded |
Strand |
Standards Met |
UL 854 |
UL 44;UL 84;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
|
|
Brand |
Southwire |
KING WIRE INC. |
Manufacturers Part Number |
55417309 |
URD2224PCS |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
Type |
DIRECT BURIAL |
- |
|
|
Package Type |
Reel |
Reel |
Weight |
342 lb/1000 ft |
343/1000 lb/ft |
|
Application |
- |
Mobile Home |
Approval |
UL 854 |
- |
Temperature Rating |
90 DEG C |