Nacogdoches |
3,000 |
3,000 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD401000 |
URD40 |
Manufacturer Number |
55418401 |
N/A |
Category |
Direct Burial Wire -
Rwu
|
Unassigned
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000175 |
80394000174 |
Weight per package |
0.74 (lbs/ft) |
0.74 (lbs/ft) |
Description |
URD401000 4/0 Urd Sweetbriar Alu 1000'
Underground Distribution Cable, Stranded, 315 A/240 A, 600 V, 18 (Phase);11 (Neutral) Strands, 3 Conductors, 4/0 Awg Conductor Size, 1000 FT Overall Length, 1421 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 709 LB/1000 FT
|
URD40 4/0 Urd Sweetbriar Alu
|
|
Minimum Order QTY |
1,000 |
500 |
Unit/Foot |
$2.32 (Foot) |
$2.32 (Foot) |
Carton/Reel |
$2,317.10 (1000 Feet) |
$1,158.55 (500 Feet) |
Standard Packaging/Reel |
$2,317.10 (1000 Feet) |
$2,317.10 (1000 Feet) |
|
Conductor Size |
4/0 AWG |
- |
Current Rating |
315 A;240 A |
- |
Number of Conductors |
3 |
- |
Stranding |
18 STRANDS (PHASE), 11 STRANDS (NEUTRAL) |
- |
Voltage Rating |
600 V |
- |
|
Color |
Yellow (Extruded Stripe) |
- |
Color Code |
Yellow Extruded Stripe |
- |
Conductor Material |
Aluminum |
- |
Insulation Material |
Polyethylene (XLPE) |
- |
|
Length |
1000 ft |
- |
Outer Diameter |
1421 MIL |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Non Shielded |
- |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
- |
Description |
4/0 URD SWEETBRIAR ALU 1000' |
4/0 URD SWEETBRIAR ALU |
extra long description |
DIRECT BURIAL TYPE; 1000 FT; 1421 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 709 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4/0 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 18 STRANDS (PHASE), 11 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME SWEETBRIAR; NEUTRAL CONDUCTOR SIZE 2/0 AWG; I |
- |
Long Description |
UnderGround Distribution Cable, Stranded, 315 A/240 A, 600 V, 18 (Phase);11 (Neutral) Strands, 3 Conductors, 4/0 AWG Conductor Size, 1000 ft Overall Length, 1421 mil Outside Diameter, 80 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 709 lb/1000 ft |
- |
Product Type |
Underground Distribution Cable |
- |
Short Description |
Underground Distribution Cable, Stranded, 315/240 A, 600 V |
- |
|
Insulation Thickness |
80 mil (Phase/Neutral) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
18 (Phase);11 (Neutral) |
- |
outside diameter |
1421 mil |
- |
Shielding Type |
Non-Shielded |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL 854 |
- |
|
|
Brand |
Aluminum |
Aluminum |
Manufacturers Part Number |
55418401 |
- |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
Type |
DIRECT BURIAL |
- |
|
|
Package Type |
Reel |
- |
Weight |
709 lb/1000 ft |
- |
|
Approval |
UL 854 |
- |
Temperature Rating |
90 DEG C |