Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD41000 |
URD4 |
Manufacturer Number |
55418701 |
N/A |
Category |
Direct Burial Wire -
Rwu
|
Unassigned
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000184 |
80394000173 |
Weight per package |
0.202 (lbs/ft) |
0.202 (lbs/ft) |
Description |
URD41000 4 Urd Vassar Alu 1000'
Underground Distribution Cable, Direct Burial Type; 1000 FT; 745 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 125 Ampere Direct Burial, 90 Ampere In Duct Current Rating; 90 Deg C Temperature Rating
|
URD4 4 Urd Vassar Alu 1000'
|
|
Minimum Order QTY |
1,000 |
1,000 |
Unit/Foot |
$1.20 (Foot) |
$1.02 (Foot) |
Carton/Reel |
$1,199.89 (1000 Feet) |
$1,019.09 (1000 Feet) |
Standard Packaging/Reel |
$1,199.89 (1000 Feet) |
$1,019.09 (1000 Feet) |
|
Conductor Size |
4 AWG |
- |
Current Rating |
125 AMPERE DIRECT BURIAL, 90 AMPERE IN DUCT |
- |
Number of Conductors |
3 in |
- |
Stranding |
7 STRANDS |
- |
Voltage Rating |
600 V |
- |
|
Color |
Yellow (Extruded Stripe) |
- |
Color Code |
Yellow Extruded Stripe |
- |
Conductor Material |
Aluminum |
- |
Insulation Material |
XLPE |
- |
|
Length |
1000 ft |
- |
Outer Diameter |
745 MIL |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Type Code Triplex; Trade Name Vassar; Neutral Conductor Size 4 AWG; Insulation Thickness 60 Mil (Phase/Neutral) |
- |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
- |
Description |
4 URD VASSAR ALU 1000' |
4 URD VASSAR ALU 1000' |
extra long description |
DIRECT BURIAL TYPE; 1000 FT; 745 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 125 AMPERE DIRECT BURIAL, 90 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 191 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME VASSAR; NEUTRAL CONDUCTOR SIZE 4 AWG; INSULATION THICKNESS 60 MIL (PHASE/NEUTRAL |
- |
Long Description |
UNDERGROUND DISTRIBUTION CABLE, DIRECT BURIAL TYPE; 1000 FT; 745 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 125 AMPERE DIRECT BURIAL, 90 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING |
- |
Product Type |
Underground Distribution Cable |
- |
Short Description |
Underground Distribution Cable, Stranded, 125/90 A, 600 V |
- |
|
Insulation Thickness |
60 mil (Phase/Neutral) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
7 |
- |
outside diameter |
745 mil |
- |
Shielding Type |
Non-Shielded |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL 854 |
- |
|
|
Brand |
Aluminum |
Aluminum |
Manufacturers Part Number |
55418701 |
- |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
Type |
DIRECT BURIAL |
- |
|
|
Package Type |
Reel |
- |
Weight |
191 lb/1000 ft |
- |
|
Approval |
UL 854 |
- |
Temperature Rating |
90 DEG C |
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
Call nearest store for Item Price
|