Nacogdoches |
0 |
145 |
All Stores |
|
|
|
Vendor |
Eaton |
Milbank |
Catalog Number |
UTH43369UCH |
U17970K3LK2L |
Manufacturer Number |
UTH43369UCH |
U1797-O-K3L-K2L |
Category |
Single Meter Sockets -
Commercial Single Meter Socket
|
Single Meter Sockets -
Residential Single Meter Socke
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00782113684086 |
00784572301726 |
Weight per package |
47 (lbs/each) |
32.4 (lbs/each) |
Description |
UTH43369UCH MTR SKT 320A W/ Lever Bypass 1PH
Meter Socket, 320 A, 5 X 5 Inch Hub Cover Plate Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V DC, Lever Bypass, Top/Bottom Feed, 47 LB
|
U17970K3LK2L 320A 1PH Ug 4T LVR Bypass Meter Socket
Meter Socket, 320 A, 30 In Overall Height, 15 In Overall Width, 4-7/8 In Overall Length, Surface Mount, 1 Phase, Plain Top Hub, 4 Jaws, 4 Wires, 600 V Ac, #4 Awg to 600 Kcmil;1/0 Awg to 250 Kcmil;#6 Awg to 350 Kcmil Wire Size, Underground Feed, 32.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$490.29 (Each) |
$558.20 (Each) |
Carton/Reel |
$490.29 (1 Each) |
$558.20 (1 Each) |
Standard Packaging/Reel |
$490.29 (1 Each) |
$558.20 (1 Each) |
|
amperage rating |
320A |
320 |
Current Rating |
320 A |
320 A |
insulation |
- |
Glass Polyester |
Number of Phases |
1 |
1 |
Number of Wires |
3 |
4 |
Phase |
Single-phase |
1 |
Voltage Rating |
600 V dc |
600 V ac |
Wire Size |
- |
#4 AWG to 600 kcmil;1/0 AWG to 250 kcmil;#6 AWG to 350 kcmil |
|
Overall Length |
- |
4-7/8 in |
Size |
- |
4.844L x 15W x 30H |
|
Description |
MTR SKT 320A W/ LEVER BYPASS 1PH |
320A 1PH UG 4T LVR BYPASS METER SOCKET |
extra long description |
ETN UTH43369UCH Mtr Skt, 320A, w/ l |
MILB U1797-O-K3L-K2L 320A 4T RL SWY |
Features |
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub cover plate, #4-600 kcmil, 4-jaw, 1-ph, dual #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac |
4 Terminal Ringless Plain Top Lever Bypass Single Connector Locking 4-600kcmil Double Connector Locking 6-350kcmil |
Long Description |
Meter Socket, 320 A, 5 x 5 Inch Hub Cover Plate Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V dc, Lever Bypass, Top/Bottom Feed, 47 lb |
Meter Socket, 320 A, 30 in Overall Height, 15 in Overall Width, 4-7/8 in Overall Length, Surface Mount, 1 Phase, Plain Top Hub, 4 Jaws, 4 Wires, 600 V ac, #4 AWG to 600 kcmil;1/0 AWG to 250 kcmil;#6 AWG to 350 kcmil Wire Size, Underground Feed, 32.4 lb |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
Meter Socket, 320 A, 5x5 Inch Hub Cover Plate, 1 PH |
Meter Socket, 320 A, 600VAC, #4 AWG to 600 kcmil;1/0 AWG to 250 kcmil;#6 AWG to 350 kcmil |
|
accessory type |
Meter Socket |
Meter Socket |
Bypass Type |
Lever Bypass |
Lever Bypass |
Cable Entry |
- |
Underground |
cutout size |
- |
No Main Breaker |
dimensions |
5.6900 IN X 15.0000 IN X 36.6300 IN |
- |
Enclosure Type |
- |
Nema 3R |
feed type |
Top/bottom |
Overhead/underground |
Hub Type |
5 x 5 Inch Hub Cover Plate |
Plain Top |
Mounting Type |
- |
Surface Mount |
Number of Jaws |
4 |
- |
Overall Height |
- |
30 in |
Overall Width |
- |
15 in |
package quantity |
1 ct |
1 CT;12 PK |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
Eaton |
Milbank MFG. |
Manufacturers Part Number |
UTH43369UCH |
U1797-O-K3L-K2L |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Meter socket |
Ringless Meter Socket |
|
|
Application |
Power Distribution |
Meter Socket |
Enclosure |
- |
G90 Galvanized Steel with Powder Coat Finish |
Frequency Rating |
- |
60 |
Mounting |
- |
Surface Mount |
standard |
UL Listed |
UL Listed;Type 3R |