Nacogdoches |
172 |
405 |
All Stores |
|
|
|
Vendor |
Eaton |
Milbank |
Catalog Number |
UTRS213CE |
U7040XLTG |
Manufacturer Number |
UTRS213CE |
U7040-XL-TG |
Category |
Single Meter Sockets -
Residential Single Meter Socke
|
Single Meter Sockets -
Residential Single Meter Socke
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00786685217901 |
00784572140356 |
Weight per package |
14 (lbs/each) |
13 (lbs/each) |
Description |
UTRS213CE Ringless Oh/Ug 200A Meter Socket
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 14 LB
|
U7040XLTG 200A 1PH Oh/Ug 4T Meter Socket
Meter Socket, 200 A, 14-5/8 In Overall Height, 11 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, Small Closing Plate Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 13 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.78 (Each) |
$134.85 (Each) |
Carton/Reel |
$94.78 (1 Each) |
$134.85 (1 Each) |
Standard Packaging/Reel |
$473.90 (5 Each) |
$134.85 (1 Each) |
|
amperage rating |
200 |
200 Continuous Ampere |
Current Rating |
200 A |
200 A |
insulation |
- |
Glass Polyester |
Number of Phases |
1 |
1 |
Number of Wires |
3 |
- |
Phase |
1 |
1 |
Voltage Rating |
600 |
600 V ac |
Wire Size |
#6 AWG to 350 kcmil |
#6 AWG to 350 kcmil |
|
Overall Length |
4.48 in |
4-1/8 in |
Size |
- |
4.125L x 11W x 14.563H |
|
Description |
RINGLESS OH/UG 200A METER SOCKET |
200A 1PH OH/UG 4T METER SOCKET |
extra long description |
ETN UTRS213CE Ringless OH/UG 200 Am |
MILB U7040-XL-TG 200A 4T RL OU 1403 |
Features |
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub cover plate, #6-350 kcmil, 4-jaw, 1-ph, #6-350 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac |
4 Terminal Ringless Small Closing Plate Triplex Ground |
Long Description |
Meter Socket, 200 A, 15.11 in Overall Height, 11.22 in Overall Width, 4.48 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 AWG to 350 kcmil Wire Size, Top/Bottom Feed, 14 lb |
Meter Socket, 200 A, 14-5/8 in Overall Height, 11 in Overall Width, 4-1/8 in Overall Length, Surface Mount, 1 Phase, Small Closing Plate Hub, 4 Jaws, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 13 lb |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
Meter Socket, 200 A, 600V, #6 AWG to 350 kcmil, UG |
Meter Socket, 200 A, 4 Terminal, Ringless, Small Closing Plate, OH/UG |
|
accessory type |
Meter Socket |
Meter Socket |
Bypass Type |
- |
No Bypass |
Cable Entry |
- |
Overhead or Underground |
cutout size |
- |
No Main Breaker |
dimensions |
4.4800 IN X 11.2200 IN X 15.1100 IN |
- |
Enclosure Type |
- |
Nema 3R |
feed type |
Top/bottom |
Overhead/underground |
Mounting Type |
Top/Bottom Mount |
Surface Mount |
Number of Jaws |
4 |
- |
Overall Height |
15.11 in |
14-5/8 in |
Overall Width |
11.22 in |
11 in |
package quantity |
1 ct |
1 CT;24 Pk |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
EATON CUTLER-HAMMER |
Milbank MFG. |
Manufacturers Part Number |
UTRS213CE |
U7040-XL-TG |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Meter socket |
Ringless Meter Socket |
|
|
Application |
Residential |
Meter Socket |
Enclosure |
- |
G90 Galvanized Steel with Powder Coat Finish |
Frequency Rating |
- |
60 |
Mounting |
- |
Surface Mount |
standard |
UL Listed |
UL Listed;Type 3R |