Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
IBE18LMMV0LT40K |
VHBLEDLD118WUNVL |
Manufacturer Number |
IBE 18LM MVOLT 40K |
VHB-18-W-UNV-L840-CD-U |
Category |
Led Highbay, Lowbay & Industri -
Led Highbay Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00191848491027 |
00080083785919 |
Weight per package |
9.93 (lbs/each) |
15 (lbs/each) |
Description |
IBE18LMMV0LT40K 136W Led Hbay 17762LM 4K
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
|
VHBLEDLD118WUNVL 134W Led Highbay 40K 18000LM Dim 120-277V Wide
Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.36 A @ 277 V, 160 W, 60000 H Average Life, 18568 LM Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 In Length, 14-19/32 In Width, 3-13/16 In Height, 15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$235.85 (Each) |
$141.53 (Each) |
Carton/Reel |
$235.85 (1 Each) |
$141.53 (1 Each) |
Standard Packaging/Reel |
$235.85 (1 Each) |
$141.53 (1 Each) |
|
amperage rating |
- |
0.36 (at 277V) |
Ballast Type |
- |
N/A |
Current Rating |
- |
0.36 A @ 277 V |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Aluminum |
CRS;Aluminum |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120/277 V ac |
Wattage |
137 |
160 W |
|
Color |
White |
White Enamel |
Color Rendering Index |
- |
85 |
color rendering index (cri) |
80 |
- |
color temperature |
4000 |
3500 K;4000 K;5000 K |
Finish |
Gloss |
- |
Lens Color |
WHITE |
- |
Lens Material |
Acrylic |
- |
Style |
- |
(blank) |
|
Height |
4.27 |
3-13/16 in;97 mm |
Length |
21.93 |
18-27/32 in;479 mm |
Width |
14.83 |
14-19/32 in;371 mm |
|
Construction |
New Construction,Remodel |
- |
Description |
136W LED HBAY 17762LM 4K |
VHBLEDLD118WUNV840CD1U |
extra long description |
LITH IBE 18LM MVOLT 40K LED economi |
CLS VHB-18-W-UNV-L840-CD-U VHB 180 |
Features |
Contractor Select |
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. |
Long Description |
The I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard and is designed to meet the challenges of warehouse and light industrial applications. |
LED High Bay, White Enamel, CRS;Aluminum, 120/277 V ac, 0.36 A @ 277 V, 160 W, 60000 h Average Life, 18568 lm Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Wide Beam Spread, Surface/Chain Mount, 18-27/32 in Length, 14-19/32 in Width, 3-13/16 in Height, 15 lb |
Product Type |
Led Economical Linear Bay Light, 18LM, 1 |
LED High Bay |
Short Description |
- |
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K |
Special Features |
- |
Compact, Lightweight Design for Ease of Installation;Occupancy and Daylight Sensor for Added Savings |
|
average life |
100 |
60000 h |
beam spread |
- |
Wide |
Brightness (Lumens) |
- |
18568 lm |
dimensions |
22 x 16.25 x 5.25 |
- |
Fixture Type |
HIGH BAY |
LED High Bay Light |
Hardware |
Yes |
- |
includes |
- |
V Hanger |
lumens |
18,000 |
- |
media |
Yes |
- |
Mounting Type |
- |
Surface/Chain Mount |
package quantity |
- |
1 ct |
Power Source |
Hardwired |
- |
Standards Met |
- |
cULus Listed;RoHS Compliant;DLC Listed |
Warranty |
5 |
- |
|
|
Brand |
Lithonia Lighting |
Eaton Lighting |
Manufacturers Part Number |
IBE 18LM MVOLT 40K |
VHBLED-LD1-18-W-UNV-L840-CD1-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
HIGH BAY |
INDUSTRIAL |
|
|
Application |
Manufacturing,Warehouses |
Industrial;Commercial;Manufacturing;Gymnasium |
environmental conditions |
Indoor |
- |
Mounting |
Pendant,Surface,Suspended |
High Bay |
standard |
cUL,UL |
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified |