Item Comparison: VMV7LUNV1, VMVL7UNV1M2

Item

VMV7LUNV1 - 120-277V Lumnr 94W - Eaton Crouse-Hinds Series

VMV7LUNV1
120-277V Lumnr 94W

$3762.12 Each

$3,762.12 (1 Each)

QTY:
Each
Add
VMVL7UNV1M2 - 54W 100-277V STND Haz Loc Led - Eaton

VMVL7UNV1M2
54W 100-277V STND Haz Loc Led

$5184.64 Each

$5,184.64 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 16
Vendor Eaton Crouse-Hinds Series Eaton
Catalog Number VMV7LUNV1 VMVL7UNV1M2
Manufacturer Number VMV7L/UNV1 VMVL-7-UNV1-M2
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Boxes & Covers
Classification Led Highbay, Lowbay & Industrial Lighting Hazardous Location Lighting Fixtures
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00662276357082 00662277185097
Weight per package 23.08 (lbs/each) 12 (lbs/each)
Description VMV7LUNV1 120-277V Lumnr 94W
Led Industrial Light, 7195 LM Brightness (Lumens), 62 W, 120 to 277 V Ac;108 to 250 V DC, 0.52 A @ 120 V;0.23 A @ 277 V, Die-Cast Aluminum Housing Material, Glass Lens Material, Non Dimmable, 13 In Width, 12.3 In Height, 12.5 In Length, Wall Mount;Stanchion Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 5 Yr Warranty, 23.08 LB
VMVL7UNV1M2 54W 100-277V STND Haz Loc Led
Eaton Crouse-Hinds Series Champ VMVL Led Light Fixture, Cool White, No Guard, Heat and Impact Resistant Glass Lens, 7000 Lumens, 153 LM/W, Die Cast Aluminum, No Mounting Module, Type V Optics, 100-277 Vac, 127-250 VDC, 50W
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3,762.12 (Each) $5,184.64 (Each)
Carton/Reel $3,762.12 (1 Each) $5,184.64 (1 Each)
Standard Packaging/Reel $3,762.12 (1 Each) $5,184.64 (1 Each)
Amperage Rating Eaton Crouse-Hinds -
Connection Ind Facilities & Factories - Facility: Safety and Security Systems -
Current Rating 0.52 A @ 120 V;0.23 A @ 277 V -
Lamp Type LED -
Voltage Rating 120 to 277 V ac;108 to 250 V dc -
Wattage 62 W -
Backing Material Electrogalvanized Steel -
Color Full Wattage -
Housing Material Die-Cast Aluminum -
Lens Material Glass -
Height 12.3 in -
Length 12.5 in -
Width 13 in -
Description 120-277V LUMNR 94W 54W 100-277V STND HAZ LOC LED
Extra Long Description CRS-H VMV7L/UNV1 LED LT LESS MOUNT CRS-H VMVL-7-UNV1-M2 VMVL, 7L, 5000
Features Champ VMV LED is our flagship LED fixture for Class I and Class II hazardous area mid bay and high bay downlighting. It is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. Champ VMV LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I, The Type 4X fixture provides up to 137 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. Champ VMVL LEDs are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These light fixtures are ideal for indoor and outdoor general area lighting in oil and gas refineries, drilling rigs, petrochemical plants, food and beverage facilities, and other industrial applications where flammable gases, vapor
Long Description LED Industrial Light, 7195 lm Brightness (Lumens), 62 W, 120 to 277 V ac;108 to 250 V dc, 0.52 A @ 120 V;0.23 A @ 277 V, Die-Cast Aluminum Housing Material, Glass Lens Material, Non Dimmable, 13 in Width, 12.3 in Height, 12.5 in Length, Wall Mount;Stanchion Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 5 yr Warranty, 23.08 lb Eaton Crouse-Hinds series Champ VMVL LED light fixture, Cool white, No guard, Heat and impact resistant glass lens, 7000 lumens, 153 lm/W, Die cast aluminum, No mounting module, Type V optics, 100-277 Vac, 127-250 Vdc, 50W
Product Type Led LT Less Mount Module VMVL, 7L, 5000K, No Mount, Type 5, UNV1, M2
Short Description LED Industrial Light, 7195 lm, 62W, 120 to 277 VAC;108 to 250 V dc -
Special Features Glass Lens -
Attachment Type Electrogalvanized Steel -
Average Life 60,000 Hrs @ 55C -
Brightness (Lumens) 7195 lm -
Coating Electrogalvanized Steel -
Cord Type Eaton Crouse-Hinds -
Dimensions 13.0000 IN X 12.7500 IN X 13.1300 IN 13.0000 IN X 16.0000 IN X 8.0000 IN
Ip Rating IP66 -
Lumens Ind Facilities & Factories - Facility: Power Distribution and Control -
Maximum Operating Temperature +65 °C -
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount;Stanchion Mount -
Package Quantity 1 ct -
Standards Met UL 844/1598/1598A/50/50E/8750 Listed;CSA C22.2 Certified;cUL Listed;DLC Listed;IEC 60079-0:2011;IEC 60079-15:2010;IEC 60079-31:2008;IEC 60598-2-1:1979;IEC 60529:2001;EN 60079-0:2012;EN 60079-15:2010;EN 60079-31:2009;EN 60598-2-1:1989;EN 60929:1991 +A1:2001 -
Warranty 5 yr -
Brand EATON CROUSE-HINDS SERIES Eaton
Manufacturers Part Number VMV7L/UNV1 VMVL-7-UNV1-M2
Sub Brand Ind Facilities & Factories - Facility: Power Distribution and Control -
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING HAZARDOUS LOCATION LIGHTING FIXTURES
Type Light fixture Light fixture
Manufacturer Status Inactive -
Weight 23.08 lb -
Application Oil and Gas Refineries;Drilling Rigs;Petrochemical Facilities;Food and Beverage Facilities;Platforms;Loading Docks;Tunnels;Indoor/Outdoor Spotlighting;Outdoor Ind Facilities & Factories - Facility: Lighting and Lighting Controls
Enclosure Electrogalvanized Steel -
Mounting Ind Facilities & Factories - Facility: Power Distribution and Control -
Standard uL 1598, 1598A, 844, CSA C22.2, IEC/ATEX -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat