Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Killark |
Catalog Number |
ADR6034 |
VR642 |
Manufacturer Number |
ADR6034 |
VR642 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00781381186421 |
00783936834504 |
Weight per package |
3 (lbs/each) |
2.61 (lbs/each) |
Description |
ADR6034 60A 3W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
|
VR642 3W4P 60A Receptacle
60A 3 Pole 4 Wire Receptacle Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$478.82 (Each) |
$408.85 (Each) |
Carton/Reel |
$2,872.92 (6 Each) |
$408.85 (1 Each) |
Standard Packaging/Reel |
$2,872.92 (6 Each) |
$408.85 (1 Each) |
|
amperage rating |
60 |
60 |
connection |
Pressure Wire Terminal |
- |
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
Body-Copper-free aluminum; Contacts-Brass; Spring tensioner-Patented beryllium copper; External screws-316 stainless steel |
Number of Wires |
3 |
3 |
Phase |
3 |
- |
Poles |
4 |
4 |
Voltage Rating |
600//250 |
600;250 |
Wire Size |
6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex) |
Regular stranding: #6-#4; extra flex: #6-#4 |
|
|
Size |
- |
4.5 in x 4.25 in x 4.66 in |
|
Description |
60A 3W4P P&S RECPT (600VAC/250VDC) |
3W4P 60A RECEPTACLE |
extra long description |
APP ADR6034 60A RECPT 4PS2 SCR/SPRG |
KLRK VR642 60A 3W4P RECP ASSY |
Long Description |
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp |
60A 3 Pole 4 Wire Receptacle Assembly |
Product Type |
60A Recpt 4PS2 SCR/SPRG CVRS |
60A 3W4P Recp Assy |
Special Features |
Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 5/16 IN; Receptacle is NEMA 4X rated when |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
Brand |
Appleton |
KILLARK |
Manufacturers Part Number |
ADR6034 |
VR642 |
series |
- |
VersaMate |
sub brand |
Powertite |
VERSAMATE |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 2 Receptacle |
Pin & Sleeve |
|
Application |
For ACP6034BC Metallic And NMACP6034BC Nonmetallic Clamping Ring Plugs |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
Mounting |
BOX |
- |
nema rating |
NEMA 3, 3R, 4, 4X |
NEMA 3, 4, 4x |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
UL, CSA |
Temperature Rating |
-40 To 107 |
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
Call nearest store for Item Price
|