Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
AR642 |
VR642 |
Manufacturer Number |
AR642 |
VR642 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00782274062709 |
00783936834504 |
Weight per package |
2.7 (lbs/each) |
2.61 (lbs/each) |
Description |
AR642 60A Pin & Sleeve Recpt 3W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
|
VR642 3W4P 60A Receptacle
60A 3 Pole 4 Wire Receptacle Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$820.19 (Each) |
$408.85 (Each) |
Carton/Reel |
$820.19 (1 Each) |
$408.85 (1 Each) |
Standard Packaging/Reel |
$820.19 (1 Each) |
$408.85 (1 Each) |
|
amperage rating |
- |
60 |
insulation |
Fiberglass-Reinforced Polyester |
- |
Material |
- |
Body-Copper-free aluminum; Contacts-Brass; Spring tensioner-Patented beryllium copper; External screws-316 stainless steel |
Number of Wires |
- |
3 |
Poles |
- |
4 |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
600;250 |
Wire Size |
6 To 4 AWG (Building), 8 To 4 AWG (Extra Flex) |
Regular stranding: #6-#4; extra flex: #6-#4 |
|
|
Height |
5-1/4 |
- |
Size |
- |
4.5 in x 4.25 in x 4.66 in |
Width |
4-1/4 |
- |
|
Description |
60A PIN & SLEEVE RECPT 3W 4P 250VDC/600VAC |
3W4P 60A RECEPTACLE |
extra long description |
CRS-H AR642 60A 3W4P ARKTE RCPT HOU |
KLRK VR642 60A 3W4P RECP ASSY |
Features |
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source. |
- |
Long Description |
Eaton Crouse-Hinds series Arktite AR receptacle, 60A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc |
60A 3 Pole 4 Wire Receptacle Assembly |
Product Type |
60A 3W4P Arkte RCPT Hous SPDR |
60A 3W4P Recp Assy |
Special Features |
Watertight, Grounding Style 2, NEMA 4 Enclosure, Reverse Interior |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
dimensions |
4.2500 IN X 4.2500 IN X 4.2500 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
AR642 |
VR642 |
series |
- |
VersaMate |
sub brand |
- |
VERSAMATE |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
RECEPTACLE |
Pin & Sleeve |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
nema rating |
- |
NEMA 3, 4, 4x |
standard |
UL 514, UL 1010, UL 1682, CSA C22.2 |
UL, CSA |
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
Call nearest store for Item Price
|