Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Metalux |
Catalog Number |
4ENC |
VT3232DRUNVEB81W |
Manufacturer Number |
4ENC |
VT3-232DR-UNV-EB81-WL-GT4-U |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
-
|
39111907 - Vapor tight light fixture
|
UPC/EAN/GTIN |
89800200020 |
00623961996689 |
Weight per package |
0 |
17.2099 (lbs/each) |
Description |
4ENC 4' VP Enclosure
Enclosure, 4 FT Length, 1 CT Package Quantity
|
VT3232DRUNVEB81W 4' 2LMP Vapor-Tite Industrial, High Impact Prismat
Fluorescent Vapor Tight Light, Fluorescent Lamp, 90 ° Beam Angle, 32 W, 120/277 V Ac, 231 Ma, Gray (Housing), Fiberglass (Housing) Material, Non Dimmable, 6.5 In Height, 51.375 In Length, 8.625 In Width, Electronic, +102 °F Operating Temperature, 17.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.29 (Each) |
$171.75 (Each) |
Carton/Reel |
$41.29 (1 Each) |
$171.75 (1 Each) |
Standard Packaging/Reel |
$41.29 (1 Each) |
$171.75 (1 Each) |
|
amperage rating |
- |
N/A |
Ballast Type |
- |
INSTANT START ELECTRONIC |
Current Rating |
- |
231 mA |
Lamp Type |
- |
Fluorescent Lamp |
Material |
- |
Fiberglass (Housing) |
Number of Lamps |
- |
2 |
Shape |
- |
Rectangular |
Voltage Rating |
- |
120/277 V ac |
Wattage |
- |
32 W |
|
|
Length |
4 ft |
51.375 in |
Width |
- |
8.625 in |
|
Additional Information |
- |
Maximum Operation in Commercial and Industrial Environments |
Description |
4' VP ENCLOSURE |
4' 2LMP VAPOR-TITE INDUSTRIAL, HIGH IMPACT PRISMAT |
extra long description |
- |
CLS VT3-232DR-UNV-EB81-WL-GT4-U VT3 |
Features |
- |
The VT3 Series is a contemporary looking energy ef cient industrial Vaportite xture that features rugged and durable construction. The VT3 incorporates a full metal gear tray inside a reinforced berglass housing with a high impact diffuser. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted. |
Long Description |
Enclosure, 4 ft Length, 1 CT Package Quantity |
Fluorescent Vapor Tight Light, Fluorescent Lamp, 90 ° Beam Angle, 32 W, 120/277 V ac, 231 mA, Gray (Housing), Fiberglass (Housing) Material, Non Dimmable, 6.5 in Height, 51.375 in Length, 8.625 in Width, Electronic, +102 °F Operating Temperature, 17.2 lb |
Product Type |
Enclosure |
VT3 4' VPRT (2) 32W T8 Cee Wet M4 Ready |
Short Description |
Enclosure, 4 ft (L) |
Fluorescent Vapor Tight Light, 90°, 32W, 120/277VAC |
Special Features |
- |
Maximum operation in commercial and industrial environments |
|
beam angle |
- |
90 ° |
Fixture Type |
- |
Vaportite |
Maximum Operating Temperature |
- |
+40 °C;+102 °F |
package quantity |
1 ct |
1 ct |
Standards Met |
- |
UL/cUL Listed |
start type |
- |
Electronic |
|
Brand |
LIGHTNING INC. |
Eaton Lighting |
Manufacturers Part Number |
4ENC |
VT3-232DR-UNV-EB81-WL-GT4-U |
|
Category Description |
Fluorescent Fixtures & Accessories |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
- |
Vapor Tite |
|
|
Application |
- |
Commercial;Industrial |
standard |
- |
ETL Listed;UL/cUL Listed - Wet Location;IP67 Rated;NSF Certified |