Item Comparison: W381764, F96T12CWH0CT

Item

W381764 - 110W T12 Ho 96" 41K Recessed Double Contact - Philips

W381764
110W T12 Ho 96" 41K Recessed Double Contact

$21.07 Each

$316.05 (15 Each)

QTY:
Each
Add
F96T12CWH0CT - 110W T12 96" Cool White Cold Temp Ho 62 Cri R17D - Ge Traditional Lamps

F96T12CWH0CT
110W T12 96" Cool White Cold Temp Ho 62 Cri R17D

$21.29 Each

$319.35 (15 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 473 13
Vendor Philips Ge Traditional Lamps
Catalog Number W381764 F96T12CWH0CT
Manufacturer Number F96T12/CW/HO-O ALTO 15PK 38176 F96T12/CW/HO/CT
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent High Volume Fluorescents
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046677381769 00043168119184
Weight per package 0.974 (lbs/each) 1.32 (lbs/each)
Description W381764 110W T12 Ho 96" 41K Recessed Double Contact
TL F96T12/CW/Ho-O Alto 110W Fluor. Lamp
F96T12CWH0CT 110W T12 96" Cool White Cold Temp Ho 62 Cri R17D
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 H Average Life, 4100 K, Cool White, 800 Ma, 110 W, 3710 LM Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 In Diameter, 48.0 In Length, Instant;Rapid, 1.3 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.07 (Each) $21.29 (Each)
Carton/Reel $316.05 (15 Each) $21.29 (1 Each)
Standard Packaging/Reel $316.05 (15 Each) $319.35 (15 Each)
Current Rating - 800 mA
Initial Intensity 8800 LUMEN -
Wattage 110 Watt 110
Base Type Recessed Double Contact R17D Recessed Double Contact
Color - Cool White
Color Rendering Index 62 dB 60
color rendering index (cri) - 60.0
color temperature - 4100 k
Color Temperature in Kelvin 4100 -
Finish - Shatter Resistant Coated
Housing Material - Soda Lime
Style COOL WHITE -
Diameter - 1.5
Length - 48.0 in
Additional Information Design Intensity 7650 Lumen; Application High Bay -
Commodity Description LINEAR FLUORESCENT STRAIGHT LAMPS -
Description 110W T12 HO 96" 41K RECESSED DOUBLE CONTACT 110W T12 96" COOL WHITE COLD TEMP HO 62 CRI R17D
extra long description 96 INCH OVERALL LENGTH; 1 PER PACK, 15 PER OUTER BOX STANDARD PACKAGE; 110 WATT WATTAGE; R17D 1-PIN BASE TYPE; 12000 LIFE IN HOUR; T12 SHAPE DESIGNATION; 4100; 62 COLOR RENDERING INDEX; 8800 LUMEN INITIAL INTENSITY; TYPE HIGH OUTPUT; MEAN INTENSITY 7650 LUMEN; COLOR DESIGNATION COOL WHITE; CAP BASE COLOR GREEN GEL F96T12/CW/HO/CT 11918 FLUORESCE
Long Description TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 800 mA, 110 W, 3710 lm Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 in Diameter, 48.0 in Length, Instant;Rapid, 1.3 lb/EA
Product Type Linear Fluorescent Lamp 11918 Fluorescent
Short Description - Fluorescent Lamp, R17D Recessed Double Contact, T12, 60 CRI, 110 W
average life - 12000 h
Base - Recessed Double Contact (R17d)
Brightness (Lumens) - 3710 lm
bulb shape - T12
GREEN CERTIFICATION - Yes
lumens - 8900
Nominal Length 96 INCH -
package quantity - 12 CA
start type - Instant Start;Rapid Start
Brand Philips GE Current, a Daintree company
Manufacturers Part Number F96T12/CW/HO-O ALTO 15PK 38176 F96T12/CW/HO/CT
Category Description Fluorescent HIGH VOLUME FLUORESCENTS
Type HIGH OUTPUT -
Standard Package 15 PER BOX -
Weight - 1.3 lb/EA
Application - Primary
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat