| Nacogdoches |
19 |
0 |
| All Stores |
|
|
|
| Vendor |
Philips |
Tungsram |
| Catalog Number |
W381764 |
F96T12HL41H0WM |
| Manufacturer Number |
F96T12/CW/HO-O ALTO 15PK 38176 |
F96T12HL41/HO/WM |
| Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
| Classification |
Fluorescent
|
Fluorescent
|
| UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
| UPC/EAN/GTIN |
00046677381769 |
00043168668620 |
| Weight per package |
0.974 (lbs/each) |
1.39 (lbs/each) |
| Description |
W381764 110W T12 Ho 96" 41K Recessed Double Contact
TL F96T12/CW/Ho-O Alto 110W Fluor. Lamp
|
F96T12HL41H0WM 95W T12 Linear Fluorescent
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 77, 12000 H Average Life, 4100 K, 95 W, 8850 LM Brightness (Lumens), 96 In Length, 1.4 LB/Ea
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$21.07 (Each) |
$32.46 (Each) |
| Carton/Reel |
$316.05 (15 Each) |
$32.46 (1 Each) |
| Standard Packaging/Reel |
$316.05 (15 Each) |
$486.90 (15 Each) |
|
| Initial Intensity |
8800 LUMEN |
- |
| Wattage |
110 Watt |
95 W |
|
| Base Type |
Recessed Double Contact |
R17D Recessed Double Contact |
| Color Rendering Index |
62 dB |
77 |
| color rendering index (cri) |
- |
77 V |
| color temperature |
- |
4100 k |
| Color Temperature in Kelvin |
4100 |
- |
| Style |
COOL WHITE |
- |
|
| Diameter |
- |
1.5 in |
| Length |
- |
96 WTT |
|
| Additional Information |
Design Intensity 7650 Lumen; Application High Bay |
- |
| Commodity Description |
LINEAR FLUORESCENT STRAIGHT LAMPS |
- |
| Description |
110W T12 HO 96" 41K RECESSED DOUBLE CONTACT |
95W T12 LINEAR FLUORESCENT |
| extra long description |
96 INCH OVERALL LENGTH; 1 PER PACK, 15 PER OUTER BOX STANDARD PACKAGE; 110 WATT WATTAGE; R17D 1-PIN BASE TYPE; 12000 LIFE IN HOUR; T12 SHAPE DESIGNATION; 4100; 62 COLOR RENDERING INDEX; 8800 LUMEN INITIAL INTENSITY; TYPE HIGH OUTPUT; MEAN INTENSITY 7650 LUMEN; COLOR DESIGNATION COOL WHITE; CAP BASE COLOR GREEN |
GEL F96T12HL41/HO/WM 66862 FLUORESC |
| Long Description |
TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP |
FLuorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 77, 12000 h Average Life, 4100 k, 95 W, 8850 lm Brightness (Lumens), 96 in Length, 1.4 lb/EA |
| Product Type |
Linear Fluorescent Lamp |
66862 Fluorescent |
| Short Description |
- |
FLuorescent Lamp, R17D Recessed Double Contact, T12, 77 CRI, 95 W |
|
| average life |
- |
12000 h |
| Base |
- |
Recessed Double Contact (R17d) |
| Brightness (Lumens) |
- |
8850 lm |
| bulb shape |
- |
T12 |
| GREEN CERTIFICATION |
- |
Yes |
| lumens |
- |
8.85k lm |
| Nominal Length |
96 INCH |
- |
| package quantity |
- |
15 CA |
|
| Brand |
Philips |
TUNGSRAM |
| Manufacturers Part Number |
F96T12/CW/HO-O ALTO 15PK 38176 |
F96T12HL41/HO/WM |
| sub brand |
- |
GE® |
|
| Category Description |
Fluorescent |
Fluorescent |
| Type |
HIGH OUTPUT |
- |
|
| Standard Package |
15 PER BOX |
- |
| Weight |
- |
1.4 lb/EA |
|
| Application |
- |
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL |
| Energy Star |
- |
yes |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|