Item Comparison: WF4SWW590CRIMWM6, WF4LED30K40K50K9

Item

WF4SWW590CRIMWM6 - 4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM - Juno

WF4SWW590CRIMWM6
4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM

$25.23 Each

$151.38 (6 Each)

QTY:
Each
Add
WF4LED30K40K50K9 - *Delisted* 4" 10W Led Wafer 3K/4K/5K WHT 90cri - Lithonia Lighting

WF4LED30K40K50K9
*Delisted* 4" 10W Led Wafer 3K/4K/5K WHT 90cri

$27.97 Each

$167.82 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 714 166
Vendor Juno Lithonia Lighting
Catalog Number WF4SWW590CRIMWM6 WF4LED30K40K50K9
Manufacturer Number WF4 SWW5 90CRI MW M6 WF4 LED 30K40K50K 90CRI MW M6
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00194994243465 00191848253557
Weight per package 1.5 (lbs/each) 1.6 (lbs/each)
Description WF4SWW590CRIMWM6 4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM
The 4-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
WF4LED30K40K50K9 *Delisted* 4" 10W Led Wafer 3K/4K/5K WHT 90cri
Lith WF4 Led 30K40K50K 90CRI MW M6
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.23 (Each) $27.97 (Each)
Carton/Reel $25.23 (1 Each) $27.97 (1 Each)
Standard Packaging/Reel $151.38 (6 Each) $167.82 (6 Each)
Lamp Included Yes Yes
Lamp Type LED - Dynamic LED - Dynamic
Material Aluminum Aluminum
Number of Lamps 1 -
Shape Round Round
Voltage Rating 120 120
Wattage 9 11
Color White White
color rendering index (cri) 90 90
color temperature 2700 ,3000 ,3500 ,4000 ,5000 ,Variable 0
Finish Matte Matte
Lens Color WHITE WHITE
Lens Material Polycarbonate Polycarbonate
Style CONTEMPORARY -
Height 1.1 1.1
Length 4.7 4.7
Width 4.7 4.7
Construction Canless,New Construction,Remodel Canless,New Construction,Remodel
Description 4" 9W LED WAFER 27K/3K/35K/4K/5K 650LM *DELISTED* 4" 10W LED WAFER 3K/4K/5K WHT 90CRI
extra long description LITH WF4 SWW5 90CRI MW M6 4IN wafer -
Features Contractor Select Contractor Select
Long Description The 4-inch Juno® Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Swi LITH WF4 LED 30K40K50K 90CRI MW M6
Product Type 4IN Wafer-Thin Led Downlight, Switchable Downlight
average life 50,000 35,000
dimensions 4.7 x 1.1 x 1.1 4.75 x 4.75 x 1.5
dimmable Yes Yes
Hardware Yes -
lumens 670 LM 800
Maximum Operating Temperature 25 25
media Yes Yes
pallet quantity - 432
Power Source Hardwired Hardwired
Warranty 3 5
Brand JUNO Lithonia Lighting
Manufacturers Part Number WF4 SWW5 90CRI MW M6 WF4 LED 30K40K50K 90CRI MW M6
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Downlight Downlight
aperture size 4 in 4 in
Manufacturer Status - Inactive
Weight 1 1
Application Decorative,Hospitality,Residential,Retail,Shower Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
environmental conditions Indoor,Outdoor Indoor
Mounting Recessed Recessed
standard CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8 CSACA Title 24,JA8
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat