Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Col |
Catalog Number |
WN232AUNVEB81U |
AWN4232EU |
Manufacturer Number |
WN232AUNVEB81U |
CY241019F000000 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111533 - Fluorescent strip
|
39111501 - Fluorescent fixtures
|
UPC/EAN/GTIN |
00080083518845 |
00078531004859 |
Weight per package |
9.6 (lbs/each) |
14.1 (lbs/each) |
Description |
WN232AUNVEB81U 4' 2 Lamp Wrap Electronic Ballast, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, 2152 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 LB/Ea
|
AWN4232EU 32W Uv T8 4'Wrap Elec Bal
Wrap 4FT 2L 32W 120-277V T8 Bal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.85 (Each) |
$52.50 (Each) |
Carton/Reel |
$71.85 (1 Each) |
$52.50 (1 Each) |
Standard Packaging/Reel |
$71.85 (1 Each) |
$52.50 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
Electronic |
- |
Lamp Type |
T8 (Not Included) |
- |
Lamp Wattage |
32 W |
- |
Material |
Steel |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
120 to 277 V ac |
- |
|
Housing Material |
Steel |
- |
Style |
(blank) |
- |
|
Height |
2-1/2 in;63 mm |
- |
Length |
24 in;610 mm;2 ft |
- |
Width |
7-5/8 in;194 mm |
- |
|
Description |
4' 2 LAMP WRAP ELECTRONIC BALLAST, T8 |
32W UV T8 4'WRAP ELEC BAL |
extra long description |
CLS WN-232A-UNV-EB81-U WN 2 LMP, 4' |
HCI CY241019F000000 AWN4-232-EU |
Features |
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces. |
- |
Long Description |
Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, 2152 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 9.6 lb/EA |
WRAP 4FT 2L 32W 120-277V T8 BAL |
Product Type |
WN 2 LMP, 4' Wrparnd, Eltrnc Bal, T8 |
AWN4-232-Eu |
Short Description |
48" Electronic Ballast, 4 Lamp, T8, 120 to 277 VAC, 32 W |
- |
Special Features |
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics |
- |
|
Brightness (Lumens) |
2152 lm |
- |
bulb shape |
T8 |
- |
for use with |
Damp Locations |
- |
Mounting Type |
Ceiling Mount |
- |
Number of Ballasts |
1;2 |
- |
package quantity |
1 ct |
- |
Socket Type |
N/A |
- |
Standards Met |
UL Listed;cUL Listed;NEC 410.16 |
- |
start type |
Instant Start |
- |
|
Brand |
METALUX |
Hubbell Canada |
Manufacturers Part Number |
WN-232A-UNV-EB81-U |
CY241019F000000 |
sub brand |
WN Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Wraparound |
- |
|
|
Application |
Schools;Offices;Other Commercial;Retail Spaces |
- |
Mounting |
Surface Mount |
- |
standard |
UL/cUL Listed;Damp Locations |