Nacogdoches |
0 |
45 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
WPB1 |
WPB1BR |
Manufacturer Number |
WPB1 |
WPB1BR |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00785007116205 |
00785007261103 |
Weight per package |
0.084 (lbs/each) |
0.089 (lbs/each) |
Description |
WPB1 WP Cover 1G Blank W/ Gasket
Weather Proof Cover, 1 Gang, 2.75 (W) X 4.5 (L) In, Aluminum, Silver, Brushed Aluminum, 0.800 LB
|
WPB1BR WP Cover 1G Blank W/ Gasket Bronze
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and, Screws, Bronze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.74 (Each) |
$1.09 (Each) |
Carton/Reel |
$3.74 (1 Each) |
$1.09 (1 Each) |
Standard Packaging/Reel |
$74.90 (20 Each) |
$21.80 (20 Each) |
|
insulation |
Box Mount |
Bare |
Material |
Aluminum |
Stainless Steel |
Number of Gangs |
1 |
- |
|
Color |
Silver |
Bronze |
Finish |
Brushed Aluminum |
- |
|
|
Description |
WP COVER 1G BLANK W/ GASKET |
WP COVER 1G BLANK W/ GASKET BRONZE |
extra long description |
P&S WPB1 WP COVER 1G BLANK W/ GASKE |
P&S WPB1BR WP COVER 1G BLANK W/ GAS |
Features |
Weatherproof 1 Gang Blank Cover With Gasket & Screws, Brushed Aluminum |
- |
Long Description |
Weather Proof Cover, 1 Gang, 2.75 (W) x 4.5 (L) in, Aluminum, Silver, Brushed Aluminum, 0.800 lb |
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and, Screws, Bronze |
Product Type |
WP Cover 1G Blank W/ Gasket |
WP Cover 1G Blank W/ Gasket Bronze |
Short Description |
1 Gang, Weather Proof Cover, Silver |
- |
Special Features |
One Gang Indoor/Outdoor Box Cover |
Designed for both interior and exterior, universal aluminum mounting plates |
|
dimensions |
2.75 (W) x 4.5 (L) in |
- |
number of outlet |
1 |
1 |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
WPB1 |
WPB1BR |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weather Proof Cover |
Weatherproof Covers |
|
|
Application |
Interior;Exterior |
Residential/Commercial |
Mounting |
- |
Screws |
standard |
UL Listed, CSA |
UL Listed |