Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
WPB2 |
BC200S |
Manufacturer Number |
WPB2 |
BC200S |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007116304 |
092326110044 |
Weight per package |
0.15 (lbs/each) |
5.7699 (lbs/each) |
Description |
WPB2 WP Cover 2G Blank W/Gasket
Weather Proof Cover, 2 Gang, 4.56 (W) X 4.5 (H) In;4 In (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 LB
|
BC200S 2G Blank WP Gray Cover
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, 5.77 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.86 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.86 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$38.57 (10 Each) |
$0.00 (20 Each) |
|
insulation |
Box Mount |
- |
Material |
Aluminum |
Die-Cast Metal |
Number of Gangs |
2 |
2 |
|
Color |
Silver |
Gray |
Finish |
Brushed Aluminum |
Powder Coated |
|
|
Additional Information |
- |
Enclosure Type NEMA 3R; Includes Gasket, Mounting Hardware; Applicable Standard NEC |
Commodity Description |
- |
BAR HANGERS & OUTLET BOX ACCY |
Description |
WP COVER 2G BLANK W/GASKET |
2G BLANK WP GRAY COVER |
extra long description |
P&S WPB2 WP COVER 2G BLANK W/GASKET |
- |
Features |
Weatherproof 2 Gang Blank Cover With Gasket & Screws, Brushed Aluminum |
- |
Long Description |
Weather Proof Cover, 2 Gang, 4.56 (W) x 4.5 (H) in;4 in (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 lb |
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, 5.77 lb/EA |
Product Type |
WP Cover 2G Blank W/Gasket |
Weatherproof Box Cover |
Short Description |
2 Gang, Weather Proof Cover, Silver |
Weatherproof Box Cover, Blank, Die-Cast Metal, Powder Coated, Gray |
Special Features |
One Gang Indoor/Outdoor Box Cover |
- |
|
Device Opening |
- |
BLANK |
dimensions |
4.56 (W) x 4.5 (H) in;4 in (Dia.) |
- |
includes |
- |
Gasket;Mounting Hardware;Installation Instructions |
number of outlet |
2 |
- |
package quantity |
1 ct |
20 PK |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
UL mA;NEC 2011;NEMA 3R Compliant |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
BELL |
Manufacturers Part Number |
WPB2 |
BC200S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weather Proof Cover |
FLAT |
|
Weight |
0.1500 lb |
5.77 lb/EA |
|
Application |
Interior;Exterior |
Commercial |
Approval |
- |
UL |
standard |
UL Listed, CSA |
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
Call nearest store for Item Price
|