Nacogdoches |
0 |
161 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53200 |
WPB23 |
Manufacturer Number |
5320-0 |
WPB23 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169532003 |
00785007116311 |
Weight per package |
0.667 (lbs/each) |
0.62 (lbs/each) |
Description |
53200 1G WP BX, (3)1/2HUBS Gry
2 In. Deep With Lugs - Gray Three Threaded Outlets - 4-1/2 In. X2-3/4IN.
|
WPB23 WP Box 1G 3 Hole 1/2
Weatherproof Cover, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.19 (Each) |
$4.54 (Each) |
Carton/Reel |
$5.19 (1 Each) |
$4.54 (1 Each) |
Standard Packaging/Reel |
$103.89 (20 Each) |
$54.43 (12 Each) |
|
Material |
Aluminum |
Die-Cast Aluminum |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
|
Depth |
2 |
- |
Height |
- |
2.09 in |
Length |
- |
4.63 in |
Size |
4.5 H x 2.75 W x 2 D |
4.63 x 2.86 x 2.09 |
Width |
2.810000000000000 |
2.86 in |
|
Construction |
Metallic |
18.5 |
Description |
1G WP BX,(3)1/2HUBS GRY |
WP BOX 1G 3 HOLE 1/2 |
extra long description |
RACO 5320-0 1G WP BOX (3) 1/2 IN OU |
P&S WPB23 WP BOX 1G 3 HOLE 1/2 |
Features |
- |
Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu.In., Gray ( 1 Hole Each End, 1 Hole in Back) |
Long Description |
2 In. Deep with Lugs - Gray Three Threaded Outlets - 4-1/2 In. x2-3/4In. |
Weatherproof Cover, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA |
Product Type |
Weatherproof Boxes & Extensions |
WP Box 1G 3 Hole 1/2 |
Short Description |
- |
Weatherproof Cover, 18.5 cu. in, Gray, 1 Gang |
Special Features |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Single Gang Weatherproof Box |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
1/2 in |
Knockouts |
FALSE |
- |
Mounting Type |
- |
Screw Mount |
number of outlet |
3 |
1 |
Number of Outlets |
- |
1 |
package quantity |
- |
1 ct |
Packaging Type |
Shrink Wrapped |
- |
pallet quantity |
1400 |
- |
Standards Met |
- |
UL Listed;CSA Certified;RoHS Compliant |
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5320-0 |
WPB23 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
BOX |
Weather Proof Cover |
|
Standard Package |
20 |
- |
Weight |
- |
0.62 lb/EA |
|
Application |
Electrical |
Industrial;Interior;Exterior |
Capacity |
- |
18.5 cu.in |
standard |
UL Listed;CSA Certified |
UL Listed, CSA |