Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Taymac |
Legrand-Pass & Seymour |
Catalog Number |
MM410C |
WPB242 |
Manufacturer Number |
MM410C |
WPB242 |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00092326102117 |
00785007116373 |
Weight per package |
0.425 (lbs/each) |
1.068 (lbs/each) |
Description |
MM410C 1G 2-3/4" Wiu CVR
Single Gang In Use
Bubble Cover
|
WPB242 WP Box 2G 4 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.58 (Each) |
$13.24 (Each) |
Carton/Reel |
$12.58 (1 Each) |
$13.24 (1 Each) |
Standard Packaging/Reel |
$125.80 (10 Each) |
$66.19 (5 Each) |
|
insulation |
- |
Cover |
Material |
High Impact Polycarbonate |
Stainless Steel;Stainless steel |
Number of Gangs |
1 |
2 |
Shape |
- |
Square |
|
Color |
Clear |
Gray |
Finish |
- |
Powder Paint |
|
Height |
5.54 in |
2.24 in |
Length |
2-3/4 in |
4.50 in |
Size |
- |
5" |
Width |
3.79 in |
4.50 in |
|
Construction |
Nonmetallic |
Dustproof |
Description |
1G 2-3/4" WIU CVR |
WP BOX 2G 4 HOLE 1/2 |
extra long description |
RACO MM410C 1G WP HORZ/VERT 16IN1 W |
P&S WPB242 WP BOX 2G 4 HOLE 1/2 |
Features |
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 2-3/4 in. Deep, Clear. |
Weatherproof 2 Gang Box, 4 hole 1/2", 30.5 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) |
Long Description |
Single gang In use
Bubble Cover |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
Product Type |
Weatherproof While-In-Use Device Box Cover |
WP Box 2G 4 Hole 1/2 |
Short Description |
Weatherproof While-In-Use Device Box Cover, High Impact Polycarbonate, Clear, 1 Gang |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
Special Features |
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear. |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
Color/Finish |
Clear |
- |
exact weight |
0.425 |
- |
for use with |
- |
Wet Location;Damp Location |
includes |
Gasket;Mounting Hardware |
- |
Knockout Size |
- |
1/2 in |
media |
Yes |
- |
Mounting Type |
- |
Screw Mount |
Number of Knockouts |
- |
4 |
number of outlet |
- |
2 |
Number of Outlets |
- |
2 |
package quantity |
1 CA;10 PK |
1 ct |
Packaging Type |
Shrink |
- |
pallet quantity |
960 |
- |
Standards Met |
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
Hubbell--Raco |
Pass & Seymour/Legrand |
Manufacturers Part Number |
MM400C-B |
WPB242 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Cover |
|
Standard Package |
10 |
- |
Weight |
0.425 lb |
1.05 lb/EA |
|
Application |
Electrical |
Industrial;Interior;Exterior |
Capacity |
- |
30.5 cu.in |
Mounting |
DEVICE |
WALL |
standard |
cULus Listed |
UL Listed |