Item Comparison: WPB26, SB550XS

Item

WPB26 - WP Box 1G 5 Hole 1/2 Gy - Legrand-Pass & Seymour

WPB26
WP Box 1G 5 Hole 1/2 Gy

$7.1979 Each

$86.37 (12 Each)

QTY:
Each
SB550XS - 1G WP Box - Five 1/2" Holes - 17 Cu In - Taymac

SB550XS
1G WP Box - Five 1/2" Holes - 17 Cu In

$7.7085 Each

$123.34 (16 Each)

QTY:
Each
Stock Availability
Nacogdoches 10 0
All Stores 409 2
Basic Specs
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPB26 SB550XS
Manufacturer Number WPB26 SB550XS
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116427 00092326110907
Weight per package 0.62 (lbs/each) 9.3999 (lbs/each)
Description WPB26 WP Box 1G 5 Hole 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
SB550XS 1G WP Box - Five 1/2" Holes - 17 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.35 LB/Ea
Price & Packaging
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.20 (Each) $7.71 (Each)
Carton/Reel $7.20 (1 Each) $7.71 (1 Each)
Standard Packaging/Reel $86.37 (12 Each) $123.34 (16 Each)
Features
insulation Cover -
Material Die-Cast Aluminum Die-Cast Metal
Number of Gangs 1 -
Shape Rectangular -
Material, Color, and Finish
Color Gray Gray
Finish Powder Paint Powder Coated
Dimensions and Weight
Height 2.09 in -
Hub Size - 1/2 in
Length 4.63 in -
Size 5" -
Width 2.86 in -
Descriptions
Construction Weatherproof Die-Cast Metal
Description WP BOX 1G 5 HOLE 1/2 GY 1G WP BOX - FIVE 1/2" HOLES - 17 CU IN
Features Weatherproof 1 Gang Box, 5 Hole 1/2", 17.0 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.35 lb/EA
Product Type WP Box 1G 5 Hole 1/2 Gy 1G WP Box (5) 1/2 In Out W/Side Hle GR
Short Description Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 1/2" Holes, Side Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof Closure plugs, ground screw, and mounting hardware included
Additional Information
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
includes - Installation Instruction
Knockout Size 1/2 in -
Mounting Type Screw Mount Screw Mount;Plug Mount;Lug Mount
Number of Knockouts 5 -
number of outlet 1 5
Number of Outlets 1 -
package quantity 12 CT 16 PK
Standards Met RoHS Compliant;UL listed;CSA Certified UL mA;NEC 2011;NEMA 3R Compliant
Manufacturer Information
Brand Pass & Seymour/Legrand Taymac
Manufacturers Part Number WPB26 SB550XS
sub brand Pass & Seymour -
Taxonomies, Classifications, and Categories
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Availability
Status - Inactive
Packaging
Weight 0.62 lb/EA 9.35 lb/EA
Uses, Certifications, and Standards
Application Industrial;Interior;Exterior -
Capacity 17 cu.in -
Mounting WALL -
standard UL Listed UL Listed
 
QTY:
Each
QTY:
Each