Nacogdoches |
3 |
4 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA268G |
WPB362 |
Manufacturer Number |
CA268G |
WPB362 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007264531 |
00785007116632 |
Weight per package |
0.6683 (lbs/each) |
1.048 (lbs/each) |
Description |
CA268G WP 2G Decorator/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
|
WPB362 WP Box 2G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.69 (Each) |
$17.69 (Each) |
Carton/Reel |
$16.69 (1 Each) |
$17.69 (1 Each) |
Standard Packaging/Reel |
$200.24 (12 Each) |
$88.45 (5 Each) |
|
insulation |
Bare |
None |
Material |
Die-Cast Zinc |
Die-Cast Aluminum |
Number of Gangs |
2 |
2 |
Shape |
- |
Square |
|
Color |
Gray |
Gray |
Finish |
Zinc |
Powder Paint |
|
Height |
- |
2.24 in |
Length |
- |
4.50 in |
Size |
4.6" |
6" |
Width |
- |
4.50 in |
|
Description |
WP 2G DECORATOR/DUPLEX COVER |
WP BOX 2G 5 HOLE 3/4 GY |
extra long description |
P&S CA268G WP 2G DECORATOR/DUPLEX C |
P&S WPB362 WP BOX 2G 5 HOLE 3/4 GY |
Features |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray |
Weatherproof 2 Gang Box, 5 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back) |
Long Description |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
Product Type |
WP 2G Decorator/Duplex Cover |
WP Box 2G 5 Hole 3/4 Gy |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Five 3/4" Holes, Side |
Special Features |
Stainless Steel Springs;No Rough Edges |
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof |
|
Cable Entry Type |
- |
Knockout |
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Screw Mount |
Number of Knockouts |
- |
5 |
number of outlet |
2 |
2 |
Number of Outlets |
- |
2 |
package quantity |
1 ct |
1 CT;5 PK |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CA268-G |
WPB362 |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
Weatherproof box |
|
Weight |
0.6700 lb |
1.05 lb/EA |
|
Application |
Residential;Commercial |
Residential;Commercial;Interior;Exterior |
Capacity |
- |
30.5 cu.in |
Mounting |
Screws |
Screws |
standard |
UL Listed |
UL Listed |