Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Taymac |
Legrand-Pass & Seymour |
Catalog Number |
SE475S |
WPB362 |
Manufacturer Number |
SE475S |
WPB362 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00092326112307 |
00785007116632 |
Weight per package |
0.583 (lbs/each) |
1.048 (lbs/each) |
Description |
SE475S 4-3/4" Hole Gry Rect Ext
1-Gang 3/4 In. 4-Hole Extension Ring - Silver
|
WPB362 WP Box 2G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.00 (Each) |
$17.69 (Each) |
Carton/Reel |
$10.00 (1 Each) |
$17.69 (1 Each) |
Standard Packaging/Reel |
$59.99 (6 Each) |
$88.45 (5 Each) |
|
insulation |
- |
Bare |
Material |
Metal |
Die Cast Aluminum |
Number of Gangs |
- |
2 |
Shape |
- |
Square |
|
Color |
Gray |
Gray |
Finish |
- |
Powder Paint |
|
Height |
- |
2.24 in |
Length |
- |
4.50 in |
Size |
1-Gang |
6" |
Width |
- |
4.50 in |
|
Construction |
Die Cast |
- |
Description |
4-3/4" HOLE GRY RECT EXT |
WP BOX 2G 5 HOLE 3/4 GY |
extra long description |
RACO SE475S 1G WP EXT ADAPT (4) 3/4 |
P&S WPB362 WP BOX 2G 5 HOLE 3/4 GY |
Features |
- |
Weatherproof 2 Gang Box, 5 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back) |
Long Description |
1-Gang 3/4 in. 4-Hole Extension Ring - Silver |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
Product Type |
1G WP Ext Adapt (4) 3/4 In. Outlets Gy |
WP Box 2G 5 Hole 3/4 Gy |
Short Description |
- |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Five 3/4" Holes, Side |
Special Features |
TAYMAC Weatherproof Extension rings are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; gray. |
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Knockouts |
4, 3/4 IN Holes |
- |
Mounting Type |
- |
Screw Mount |
Number of Knockouts |
- |
5 |
number of outlet |
4 |
2 |
Number of Outlets |
- |
2 |
package quantity |
- |
1 CT;5 PK |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
Taymac |
Pass & Seymour/Legrand |
Manufacturers Part Number |
SE475S |
WPB362 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
1-Gang Extension Ring- Four 3/4 IN Holes |
Weatherproof box |
|
|
Application |
Electrical |
Residential;Commercial;Interior;Exterior |
Capacity |
- |
30.5 cu.in |
Mounting |
- |
Screws |
standard |
UL |
UL Listed |