Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
WPB382 |
WPB362 |
Manufacturer Number |
WPB382 |
WPB362 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116700 |
00785007116632 |
Weight per package |
1.048 (lbs/each) |
1.048 (lbs/each) |
Description |
WPB382 WP Box 2G 7 Hole 3/4 Gy
Weatherproof 2 Gang Box, 7 Hole 3/4, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
|
WPB362 WP Box 2G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.07 (Each) |
$17.69 (Each) |
Carton/Reel |
$18.07 (1 Each) |
$17.69 (1 Each) |
Standard Packaging/Reel |
$90.37 (5 Each) |
$88.45 (5 Each) |
|
insulation |
None |
None |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Gangs |
- |
2 |
Shape |
- |
Square |
|
Color |
Color |
Gray |
Finish |
- |
Powder Paint |
|
Height |
- |
2.24 in |
Length |
- |
4.50 in |
Size |
7" |
6" |
Width |
- |
4.50 in |
|
Description |
WP BOX 2G 7 HOLE 3/4 GY |
WP BOX 2G 5 HOLE 3/4 GY |
extra long description |
P&S WPB382 WP BOX 2G 7 HOLE 3/4 GY |
P&S WPB362 WP BOX 2G 5 HOLE 3/4 GY |
Features |
- |
Weatherproof 2 Gang Box, 5 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back) |
Long Description |
Weatherproof 2 Gang Box, 7 hole 3/4, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole in Back) |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
Product Type |
WP Box 2G 7 Hole 3/4 Gy |
WP Box 2G 5 Hole 3/4 Gy |
Short Description |
- |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Five 3/4" Holes, Side |
Special Features |
Designed for both interior and exterior, universal aluminum mounting plates |
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Mounting Type |
- |
Screw Mount |
Number of Knockouts |
- |
5 |
number of outlet |
2 |
2 |
Number of Outlets |
- |
2 |
package quantity |
- |
1 CT;5 PK |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour/Legrand |
Manufacturers Part Number |
WPB382 |
WPB362 |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof box |
Weatherproof box |
|
|
Application |
Residential/Commercial |
Residential;Commercial;Interior;Exterior |
Capacity |
- |
30.5 cu.in |
Mounting |
Screws |
Screws |
standard |
UL Listed |
UL Listed |