Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPB387 |
DB775S |
Manufacturer Number |
WPB387 |
DB775S |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116717 |
00092326110174 |
Weight per package |
1.048 (lbs/each) |
0.978 (lbs/each) |
Description |
WPB387 WP Box 2G 7 Hole 3 Side 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 7 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
DB775S 2G WP Gray Box - Seven 3/4" Holes - 30 Cu In
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 7 Hubs, 3/4 In Hub Size, 7.65 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.07 (Each) |
$18.42 (Each) |
Carton/Reel |
$18.07 (1 Each) |
$18.42 (1 Each) |
Standard Packaging/Reel |
$90.37 (5 Each) |
$165.76 (9 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Aluminum |
- |
Number of Gangs |
2 |
2 |
Number of Hubs |
- |
7 |
Shape |
Square |
Rectangular |
|
Color |
Gray |
Gray |
Finish |
Powder Paint |
Premium Powder Coated |
|
Height |
2.24 in |
- |
Hub Size |
- |
3/4 in |
Length |
4.50 in |
- |
Size |
6" |
- |
Width |
4.50 in |
- |
|
Construction |
- |
Die-Cast Metal |
Description |
WP BOX 2G 7 HOLE 3 SIDE 3/4 GY |
2G WP GRAY BOX - SEVEN 3/4" HOLES - 30 CU IN |
extra long description |
P&S WPB387 WP BOX 2G 7 HOLE 3 SIDE |
RACO DB775S 2G WP BOX (7) 3/4 IN. O |
Features |
Weatherproof 2 Gang Box, 7 hole 3/4", 30.5 Cu.In., Gray (3 Holes in Each Side, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 7 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 7 Hubs, 3/4 in Hub Size, 7.65 lb |
Product Type |
WP Box 2G 7 Hole 3 Side 3/4 Gy |
2G WP Box (7) 3/4 In. Outlets - Gray |
Short Description |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN |
Special Features |
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof |
Weatherproof |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
3/4 in |
- |
Mounting Type |
Screw Mount |
Plug Mount |
Number of Knockouts |
7 |
- |
number of outlet |
2 |
5 |
Number of Outlets |
2 |
- |
package quantity |
1 ct |
9 PK |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
Ul Listed |
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPB387 |
DB775S |
sub brand |
Pass & Seymour |
Taymac Corporation |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof box |
- |
|
|
Weight |
1.05 lb/EA |
7.65 lb |
|
Application |
Residential;Commercial;Interior;Exterior |
- |
Capacity |
30.5 cu.in |
30 cu.in |
Mounting |
Screws |
- |
standard |
UL Listed |
UL Listed |