Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPEX2 |
DE000S |
Manufacturer Number |
WPEX2 |
DE000S |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007117011 |
00092326112093 |
Weight per package |
0.3125 (lbs/each) |
1.6 (lbs/each) |
Description |
WPEX2 2G 1 Extension Ring 16.3 Cu In
Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5 X 4.5 X 1, Gray
|
DE000S 2-Gang Extension Ring - No Holes
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.84 (Each) |
$14.32 (Each) |
Carton/Reel |
$10.84 (1 Each) |
$14.32 (1 Each) |
Standard Packaging/Reel |
$108.43 (10 Each) |
$85.91 (6 Each) |
|
insulation |
Bare |
- |
Material |
Die Cast Aluminum |
- |
Number of Gangs |
- |
2 |
|
Color |
Gray;Grey |
Gray Primer |
Finish |
- |
Premium Powder Coated |
|
|
Construction |
- |
Die-Cast Metal |
Description |
2G 1 EXTENSION RING 16.3 CU IN |
2-GANG EXTENSION RING - NO HOLES |
extra long description |
P&S WPEX2 2G 1 EXTENSION RING 16.3 |
RACO DE000S 2G WP EXTENSION RING 1 |
Long Description |
Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5 x 4.5 x 1, Gray |
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 lb |
Product Type |
2G 1 Extension Ring 16.3 Cu In |
2G WP Extension Ring 1 In. Deep Gry |
Short Description |
- |
DE000S 2-Gang Extension Ring - No Hole, Gray, 2 Gangs |
Special Features |
Designed for both interior and exterior, gasket to boxes & covers |
Weatherproof |
|
number of outlet |
2 |
0 W |
package quantity |
- |
6 PK |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Taymac |
Manufacturers Part Number |
WPEX2 |
DE000S |
sub brand |
Pass & Seymour |
Taymac Corporation |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Gasket |
- |
|
|
|
Application |
Residential/Commercial |
- |
Mounting |
Screws |
- |
standard |
UL Listed |
UL Listed |