Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Rab Lighting |
Catalog Number |
WPL4B |
WP2LED37 |
Manufacturer Number |
WPL4B |
WP2LED37 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083751365 |
00019813306568 |
Weight per package |
12.89 (lbs/each) |
9.6 (lbs/each) |
Description |
WPL4B 32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
|
WP2LED37 *Delisted* 37W Led Wall PK 50K BRZ
Led Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 14 In Length, 7-1/2 In Width, 9 In Height, 100000 H Average Life, 5 Yr Warranty, 9.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$351.94 (Each) |
$0.00 (Each) |
Carton/Reel |
$351.94 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$351.94 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.267 at (120V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
0.28 A @120 V |
0.2 A @ 120 V;0.13 A @ 208 V;0.11 A @ 240 V;0.09 A @ 277 V |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
- |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum;Borosilicate Glass (Lens) |
Number of Lamps |
1 |
- |
Voltage Rating |
277 V ac |
120 V ac;208 V ac;240 V ac;277 V ac |
Wattage |
32W |
37 |
|
Color |
Bronze |
Bronze |
Color Rendering Index |
- |
83 |
color temperature |
5000 k |
5000 k |
Finish |
Powder-Coat Paint |
Bronze |
Style |
(blank) |
- |
|
Height |
- |
9 in;229 mm |
Length |
11.375 in |
14 in;356 mm |
Width |
19.875 in |
7-1/2 in;191 mm |
|
Description |
32W LED WALLPACK 4199 LM 50K |
*DELISTED* 37W LED WALL PK 50K BRZ |
extra long description |
CLS WPL4B 32W LED 120-277 4B GLASS |
RAB WP2LED37 WAL 37W COOL 120-277 W |
Features |
The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is |
Affordable 37W and 24W LED wallpacks with traditional look. 100,000 hour L70 lifespan. 5-year, no-compromise warranty. |
Long Description |
LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb |
LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 14 in Length, 7-1/2 in Width, 9 in Height, 100000 h Average Life, 5 yr Warranty, 9.6 lb |
Product Type |
32W Led 120-277 4B Glass Bronze Stock |
Wal 37W Cool 120-277 With Glas |
Short Description |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
55W LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens), 120;208;240;277 VAC |
Special Features |
Rugged die-cast aluminum housing and door in bronze powder-coat paint |
- |
|
average life |
72000 h |
100000 h |
Brightness (Lumens) |
4199 lm |
4329 lm |
Equivalent Wattage |
250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium) |
Up to 175 W (MH) |
ip rating |
IP66 |
- |
lumens |
- |
4387 |
package quantity |
1 ct |
1 ct |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
UL Listed;DLC Listed;IESNA LM-79 & LM-80 |
Total Wattage |
32 W |
37 W |
Warranty |
5 yr |
5 yr |
|
|
Brand |
LUMARK |
Rab Lighting |
Manufacturers Part Number |
WPL4B |
WP2LED37 |
sub brand |
WP Wal-Pak Glass |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
LED WALLPACKS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
32 to 42 lb;15 to 19 kg |
9.6 lb |
|
Application |
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks |
- |
Frequency Rating |
- |
50 Hz;60 Hz |
Mounting |
WALL MOUNT |
- |
standard |
UL/cUL Listed - Wet Location |
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
Call nearest store for Item Price
|