Item Comparison: WPL6B, TWR2400MTBSCWALP

Item

WPL6B - 46W Led Wallpack 50K 5883LM - Lumark

WPL6B
46W Led Wallpack 50K 5883LM

$407.03 Each

$407.03 (1 Each)

QTY:
Each
Add
TWR2400MTBSCWALP - MH Walpack 400W Multi Tap Ballast - Lithonia Lighting

TWR2400MTBSCWALP
MH Walpack 400W Multi Tap Ballast

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 112 0
Vendor Lumark Lithonia Lighting
Catalog Number WPL6B TWR2400MTBSCWALP
Manufacturer Number WPL6B TWR2 400M TB SCWA LPI
Category Enhanced Commodity Codes - Lighting Hid Floodlights, Wallpacks, Bo - Hid Wallpacks
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Outdoor Hid Lighting
UNSPSC 39111503 - Wall fixture 39111613 - Security lighting
UPC/EAN/GTIN 00080083751402 00745975145348
Weight per package 12.89 (lbs/each) 26 (lbs/each)
Description WPL6B 46W Led Wallpack 50K 5883LM
Wal-Pak, Led, 46W, 5883 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Lens
TWR2400MTBSCWALP MH Walpack 400W Multi Tap Ballast
00745975145348|0745975|745975145348|74597514534|14534|TWR2 400M TB Scwa LP1|TWR2 400M TB Scwa Lpi|TWR2400MTBSCWALPI|TWR2-400M-TB-Scwa-Lpi|Wallpack|Acuity Brands TWR2 400M TB Scwa LP1|Acuity Brands TWR2 400M TB Scwa Lpi|Acuity Brands TWR2400MTBSCWALPI|Acuity Brands TWR2-400M-TB-Scwa-Lpi|Lithonia Lighting TWR2 400M TB Scwa LP1|Lithonia Lighting TWR2 400M TB Scwa Lpi|Lithonia Lighting TWR2400MTBSCWALPI|Lithonia Lighting TWR2-400M-TB-Scwa-Lpi|Lithonia TWR2 400M TB Scwa LP1|Lithonia TWR2 400M TB Scwa Lpi|Lithon
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $407.03 (Each) $0.00 (Each)
Carton/Reel $407.03 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $407.03 (1 Each) $0.00 (1 Each)
amperage rating 0.383 at (120V) -
Ballast Type N/A -
Lamp Included Yes -
Lamp Type LED HID
Material Die-Cast Aluminum -
Number of Lamps 1 1
Voltage Rating 120V 120/208/240/277
Wattage 46W -
Color - Bronze
Finish Bronze -
fixture material - aluminum
Style (blank) -
Description 46W LED WALLPACK 50K 5883LM MH WALPACK 400W MULTI TAP BALLAST
extra long description CLS WPL6B 46W LED 120-277 6B GLASS -
Long Description Wal-Pak, LED, 46W, 5883 lumens, 120-277V, 5000K, Standard Bronze, Refractive lens 00745975145348|0745975|745975145348|74597514534|14534|TWR2 400M TB SCWA LP1|TWR2 400M TB SCWA LPI|TWR2400MTBSCWALPI|TWR2-400M-TB-SCWA-LPI|Wallpack|Acuity Brands TWR2 400M TB SCWA LP1|Acuity Brands TWR2 400M TB SCWA LPI|Acuity Brands TWR2400MTBSCWALPI|Acuity Brands TWR2-400M-TB-SCWA-LPI|Lithonia Lighting TWR2 400M TB SCWA LP1|Lithonia Lighting TWR2 400M TB SCWA LPI|Lithonia Lighting TWR2400MTBSCWALPI|Lithonia Lighting TWR2-400M-TB-SCWA-LPI|LITHONIA TWR2 400M TB SCWA LP1|LITHONIA TWR2 400M TB SCWA LPI|LITHON
Product Type 46W Led 120-277 6B Glass Bronze Stock Wallpack
Special Features Rugged die-cast aluminum housing and door in bronze powder-coat paint The TWR LED combines traditional wall pack design with high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 400W MH fixtures. The traditional shape helps maintain building aesthetics when replacing only a portion of your buildings wall packs. TWR LED is ideal for outdoor applications such as carports, loading areas, driveways and parking areas.
pallet quantity - 24
Socket Type - Mogul: E39
Brand LUMARK Lithonia Lighting
Manufacturers Part Number WPL6B TWR2 400M TB SCWA LPI
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING Outdoor HID Lighting
Type WALL MOUNT Wall Pack
Manufacturer Status - Inactive
Application lighting Light Commercial
Mounting WALL MOUNT -
standard UL/cUL Listed - Wet Location cUL, UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat