Nacogdoches |
1,500 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Highland |
Catalog Number |
WT21 |
H30B0XED |
Manufacturer Number |
WT2-1 |
7010303651 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121400 - Electrical lugs plugs and connectors
|
UPC/EAN/GTIN |
00781789610023 |
00054007431220 |
Weight per package |
0.2 (lbs/each) |
0.0002 (lbs/each) |
Description |
WT21 Wiretwist Wire Connector, WT2 Blue, 100/Box
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 LB
|
H30B0XED Wire Connector H-30-Pouch, Blue, 100/PCH
Wire Connector, Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.15 (Each) |
$0.14 (Each) |
Carton/Reel |
$14.87 (100 Each) |
$137.20 (1000 Each) |
Standard Packaging/Reel |
$148.70 (1000 Each) |
$137.20 (1000 Each) |
|
Material |
Flame-Retardant Polypropylene |
- |
Number of Conductors |
1 to 5 |
- |
Voltage Rating |
300 |
- |
|
Color |
Blue |
- |
Insulation Color |
Blue |
Blue |
|
Description |
WIRETWIST WIRE CONNECTOR, WT2 BLUE, 100/BOX |
WIRE CONNECTOR H-30-POUCH,BLUE,100/PCH |
extra long description |
IDEAL WT2-1 WIRE-TWIST CONN.,BLUE,B |
3M 7010303651 3M™ Highland™ Wire Co |
Features |
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing |
3M™ Highland™ Color-coded Wire Connectors are UL Listed, CSA Certified, and work equally well with either solid or stranded wire. H-29 and H-30 connectors are rated to 300V. |
Long Description |
Wire Twist Connector, (3) #20 AWG Conductor Size, (3) #16 AWG Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 lb |
Wire Connector, Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity |
Product Type |
Wire Twist Connector |
Wire Connector |
Short Description |
Wire Twist Connector, Blue, 22 - 14 AWG, 500 per bag |
Wire Connector, Blue, 100 Pouch;1 CT;1000 PK |
Special Features |
Five Color-Coded Models Cover Common Construction Wire Ranges |
- |
|
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
(3) #16 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
300 V |
- |
Minimum Conductor Size |
(3) #20 AWG |
- |
package quantity |
100 BX |
100 Pouch;1 CT;1000 PK |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
- |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
WT2-1 |
H30B0XED |
sub brand |
WireTwist(TM) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |