Nacogdoches |
2,000 |
800 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
WT31 |
30073 |
Manufacturer Number |
WT3-1 |
30-073 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789610047 |
00783250300730 |
Weight per package |
0.26 (lbs/each) |
0.32 (lbs/each) |
Description |
WT31 Wiretwist Wire Connector, WT3 Orange, 100/Box
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V Ac
|
30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.17 (Each) |
$0.17 (Each) |
Carton/Reel |
$16.51 (100 Each) |
$16.55 (100 Each) |
Standard Packaging/Reel |
$165.10 (1000 Each) |
$165.50 (1000 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
3 to 5 |
1 to 5 |
Voltage Rating |
600 |
600 |
|
Color |
Orange |
Orange |
Insulation Color |
Orange |
Orange |
|
Description |
WIRETWIST WIRE CONNECTOR, WT3 ORANGE, 100/BOX |
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX |
extra long description |
IDEAL WT3-1 WIRE-TWIST CONN.,ORANGE |
IDEAL 30-073 WIRENUT 73B ORANGE, 10 |
Features |
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
Long Description |
Wire Twist Connector, (2) #18 AWG Conductor Size, (2) #14 AWG Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V ac |
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac |
Product Type |
Wire Twist Connector |
Twist-On Wire Nut |
Short Description |
Wire Twist Connector, Orange, 22 - 14 AWG, 100 per box |
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar |
Special Features |
Five Color-Coded Models Cover Common Construction Wire Ranges |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
|
Maximum Conductor Size |
(2) #14 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
600 V ac |
Minimum Conductor Size |
(2) #18 AWG |
- |
package quantity |
100 BX |
100 BX |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
WT3-1 |
30-073 |
sub brand |
WireTwist(TM) |
Wire-Nut(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
Twist-On |
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 2 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |