Nacogdoches |
3,100 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
3M |
Catalog Number |
WT31 |
H31B0XED |
Manufacturer Number |
WT3-1 |
7010348891 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121400 - Electrical lugs plugs and connectors
|
UPC/EAN/GTIN |
00781789610047 |
00054007431176 |
Weight per package |
0.26 (lbs/each) |
0.01 (lbs/each) |
Description |
WT31 Wiretwist Wire Connector, WT3 Orange, 100/Box
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V Ac
|
H31B0XED Wire Connector H-31-Pouch, Orange
3M™ Highland™ Wire Connectors Make It Quick and Easy to Match The Right Connector to The Size Of The Wire. The Shells Are Designed to Withstand Temperatures Up to 221°F (105°C). Highland Wire Connectors Are Ul Listed and Work Equally Well With Either Solid or Stranded Copper Wire.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.17 (Each) |
$0.15 (Each) |
Carton/Reel |
$165.10 (1000 Each) |
$145.00 (1000 Each) |
Standard Packaging/Reel |
$165.10 (1000 Each) |
$145.00 (1000 Each) |
|
Material |
Flame-Retardant Polypropylene |
- |
Number of Conductors |
3 to 5 |
- |
Voltage Rating |
600 |
- |
|
Color |
Orange |
- |
Insulation Color |
Orange |
- |
|
Description |
WIRETWIST WIRE CONNECTOR, WT3 ORANGE, 100/BOX |
WIRE CONNECTOR H-31-POUCH,ORANGE |
extra long description |
IDEAL WT3-1 WIRE-TWIST CONN.,ORANGE |
3M 7010348891 3M™ Highland™ Wire Co |
Features |
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing |
3M™ Highland™ Color-coded Wire Connectors are UL Listed, CSA Certified, and work equally well with either solid or stranded wire. H-31, H-33 and H-35 connectors are rated to 600V (1000V in signs and lighting fixtures). |
Long Description |
Wire Twist Connector, (2) #18 AWG Conductor Size, (2) #14 AWG Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V ac |
3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire. |
Product Type |
Wire Twist Connector |
3M™ Highland™ Wire Connectors |
Short Description |
Wire Twist Connector, Orange, 22 - 14 AWG, 100 per box |
- |
Special Features |
Five Color-Coded Models Cover Common Construction Wire Ranges |
- |
|
Maximum Conductor Size |
(2) #14 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #18 AWG |
- |
package quantity |
100 BX |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
- |
|
|
Brand |
Ideal |
3M |
Manufacturers Part Number |
WT3-1 |
7010348891 |
sub brand |
WireTwist(TM) |
- |
|
Category Description |
WIRE NUTS |
WIRE NUTS |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
100 |
- |
|
Application |
Insulating or Joining 1 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |