Item Comparison: B11, WT511

Item

B11 - B-Cap Wire Connector, Model B1 Yellow, 100/Box - Buchanan

B11
B-Cap Wire Connector, Model B1 Yellow, 100/Box

$0.268 Cap

$268.00 (1000 Caps)

QTY:
Caps
Add
WT511 - Wingtwist Wire Connector, WT51 Yellow, 100/Box - Buchanan

WT511
Wingtwist Wire Connector, WT51 Yellow, 100/Box

$0.17 Each

$170.00 (1000 Each)

QTY:
Each
Add
Nacogdoches 900 2,600
All Stores 45,500 19,900
Vendor Buchanan Buchanan
Catalog Number B11 WT511
Manufacturer Number B1-1 WT51-1
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00781789451886 00781789611006
Weight per package 0.007 (lbs/each) 0.005 (lbs/each)
Description B11 B-Cap Wire Connector, Model B1 Yellow, 100/Box
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
WT511 Wingtwist Wire Connector, WT51 Yellow, 100/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.27 (Cap) $0.17 (Each)
Carton/Reel $26.80 (100 Caps) $17.00 (100 Each)
Standard Packaging/Reel $268.00 (1000 Caps) $170.00 (1000 Each)
Material Flame-retardant Polypropelene Flame-retardant Polypropelene
Number of Conductors 2 to 6 -
Voltage Rating 600 600
Color Yellow Yellow
Insulation Color Yellow -
Description B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 100/BOX WINGTWIST WIRE CONNECTOR, WT51 YELLOW, 100/BOX
extra long description IDEAL B1-1 B-CAP B1 YELLOW, 100 BOX IDEAL WT51-1 WINGTWIST WT51 YELLOW,
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Long Description Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/18 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT51
Product Type Wire Connector Wingtwist WT51 Yellow, 100 Box
Short Description Wire Connector, Yellow, 22 - 10 AWG, 500 per bag -
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations 1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT51;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Maximum Conductor Size (3) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size (2) #20 AWG -
package quantity 100 BX -
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only -
Made in USA yes -
Brand Buchanan Buchanan
Manufacturers Part Number B1-1 WT51-1
sub brand B-Cap(R) -
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
minimum qty 100 100
Status Inactive -
Weight 0.01 lb -
Application Insulating or Joining 1 or more conductors Insulating or Joining 1 or more conductors
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard CSA C22.2 #188, UL 486C Listed, RoHS CSA C22.2 #188, UL 486C Listed, RoHS
 
QTY:
Caps
Add
QTY:
Each
Add

Begin Live Chat