| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Weidmuller, Inc. |
Eaton |
| Catalog Number |
1061200000 |
XBAES35C |
| Manufacturer Number |
1061200000 |
XBAES35C |
| Category |
Connecting Materials -
Terminal Blocks & Accessories
|
Connecting Materials -
Terminal Blocks & Accessories
|
| Classification |
Terminal Blocks Power Dist Blocks
|
Terminal Block Acessories
|
| UNSPSC |
-
|
39121410 - Terminal blocks
|
| UPC/EAN/GTIN |
4008190030230 |
00782116894291 |
| Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
| Description |
1061200000 Wew 35/2, WM, BG Beige V2 Terminals
End Bracket, Polyamide 66 Conductor Material, Non-Insulated, +100 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 2.205 In;56 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.315 In;8 MM Overall Width, 100 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 14.26 G Weight
|
XBAES35C End Stop For 35MM Rail - One Screw Mount
Universal End Stop, 1.91 In Overall Length, 0.37 In Overall Width, 1.29 In Overall Height, 0.03 LB
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$1.74 (Each) |
$2.04 (Each) |
| Carton/Reel |
$1.74 (1 Each) |
$2.04 (1 Each) |
| Standard Packaging/Reel |
$87.00 (50 Each) |
$102.00 (50 Each) |
|
| Conductor Material |
Polyamide 66 |
- |
| Insulation Color |
Dark Beige |
- |
|
| Overall Length |
1.831 in;46.5 mm |
1.91 in;48.6 mm |
|
| Description |
WEW 35/2,WM,BG BEIGE V2 TERMINALS |
END STOP FOR 35MM RAIL - ONE SCREW MOUNT |
| extra long description |
- |
ETN XBAES35C END STOP FOR 35MM RAIL |
| Features |
Klippon(R) Connect with clamping yoke Technology The high reliability and variety of designs of the terminalblocks with clamping yoke connections make planning easer and optimises operational safety. Klippon(R)Connect provides a proven response to a range of different requirements. |
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation. |
| Long Description |
End Bracket, Polyamide 66 Conductor Material, Non-Insulated, +100 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 2.205 in;56 mm Overall Height, 1.831 in;46.5 mm Overall Length, 0.315 in;8 mm Overall Width, 100 PC Package Quantity, RoHS Compliant, Klippon(R) Sub Brand, 14.26 g Weight |
Universal End Stop, 1.91 in Overall Length, 0.37 in Overall Width, 1.29 in Overall Height, 0.03 lb |
| Product Type |
End Bracket |
Universal End Stop |
| Short Description |
End Bracket, Dark Beige, 1.831 in, 100 PC |
Universal End Stop (35 mm), 3 Screw Mount |
|
| dimensions |
- |
1.6000 IN X 0.9900 IN X 0.3200 IN |
| for use with |
- |
35 mm Rail |
| Insulated/Non-Insulated |
Non-Insulated |
- |
| Maximum Operating Temperature |
+100 °C |
- |
| Minimum Operating Temperature |
-50 °C |
- |
| Overall Height |
2.205 in;56 mm |
1.29 in;32.8 mm |
| Overall Width |
0.315 in;8 mm |
0.37 in;9.5 mm |
| package quantity |
100 PC |
50 PK |
| Standards Met |
RoHS Compliant |
UL Listed;CSA Certified |
|
| Brand |
Weidmuller |
Eaton |
| Manufacturers Part Number |
1061200000 |
XBAES35C |
| sub brand |
Klippon(R) |
- |
|
| Category Description |
TERMINAL BLOCKS POWER DIST BLOCKS |
TERMINAL BLOCK ACESSORIES |
| Type |
- |
Terminal block accessory |
|
|
|
| Application |
- |
Ind Facilities & Factories - Facility - Other |
| Mounting |
- |
One screw |
| standard |
- |
UL Listed,CSA Certified |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|