| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Eaton |
Weidmuller, Inc. |
| Catalog Number |
XBUT6 |
1020200000 |
| Manufacturer Number |
XBUT6 |
1020200000 |
| Category |
Connecting Materials -
Terminal Blocks & Accessories
|
Enhanced Commodity Codes -
Tools & Testers
|
| Classification |
Terminal Blocks Power Dist Blocks
|
Terminal Blocks Power Dist Blocks
|
| UNSPSC |
39121410 - Terminal blocks
|
-
|
| UPC/EAN/GTIN |
00782116904945 |
4008190163440 |
| Weight per package |
0.01 (lbs/each) |
0.03 (lbs/each) |
| Description |
XBUT6 8.2MM Wide Gray Feed Thru TB 24-8 Awg
Screw Connection Single Level Through-Feed Terminal, #24 Awg Conductor Size, #8 Awg/6 SQ.MM Conductor Size, Gray Insulation Color, 40/50/57 A, 0.323 In Overall Length, 600/700/800 V, 0.01 LB
|
1020200000 Wdu 6 WM BG Terminals
Feed Through Terminal, Copper Conductor Material, 41 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 8 Awg Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 22 Awg Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 In;60 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.311 In;7.9 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Termi
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$2.62 (Each) |
$1.41 (Each) |
| Carton/Reel |
$2.62 (1 Each) |
$1.41 (1 Each) |
| Standard Packaging/Reel |
$131.00 (50 Each) |
$141.00 (100 Each) |
|
| amperage rating |
527 (IEC), 40A (EN), 50A (EN), 50A (UL) |
- |
| Current Rating |
40/50/57 A |
41 A |
| Number of Conductors |
- |
2 |
| Terminal Type |
- |
Feed-Through Terminal |
| Voltage Rating |
IEC 800V, EN 700V, UL 600V |
- |
| Wire Size |
#24-8 AWG |
- |
|
| Color |
Gray |
- |
| Conductor Material |
- |
Copper |
| Insulation Color |
Gray |
Dark Beige |
| Insulation Material |
- |
Wemid |
|
| Height |
2.17 |
- |
| Length |
1.75 |
- |
| Overall Length |
0.323 in |
1.831 in;46.5 mm |
| Width |
0.1 |
- |
|
| Description |
8.2MM WIDE GRAY FEED THRU TB 24-8 AWG |
WDU 6 WM BG TERMINALS |
| extra long description |
ETN XBUT6 8.2MM WIDE GRAY FEED THRU |
- |
| Features |
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation. |
Klippon(R) Connect with clamping yoke Technology The high reliability and variety of designs of the terminalblocks with clamping yoke connections make planning easer and optimises operational safety. Klippon(R)Connect provides a proven response to a range of different requirements. |
| Long Description |
Screw Connection Single Level Through-Feed Terminal, #24 AWG Conductor Size, #8 AWG/6 sq.mm Conductor Size, Gray Insulation Color, 40/50/57 A, 0.323 in Overall Length, 600/700/800 V, 0.01 lb |
Feed Through Terminal, Copper Conductor Material, 41 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 8 AWG Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 22 AWG Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 in;60 mm Overall Height, 1.831 in;46.5 mm Overall Length, 0.311 in;7.9 mm Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Termi |
| Product Type |
Screw Connection Single Level Through-Feed Terminal |
Feed Through Terminal |
| Short Description |
Screw Connection Single Level Through-Feed Terminal #24 AWG |
Feed Through Terminal, Dark Beige, 1.831 in, 100 PC |
|
| Insulated/Non-Insulated |
- |
Insulated |
| Maximum Conductor Size |
#8 AWG/6 sq.mm |
8 AWG |
| Maximum Operating Temperature |
- |
+130 °C |
| Maximum Voltage Rating |
600/700/800 V |
800 V |
| Minimum Conductor Size |
#24 AWG |
22 AWG |
| Minimum Operating Temperature |
- |
-60 °C |
| Overall Height |
- |
2.362 in;60 mm |
| Overall Width |
- |
0.311 in;7.9 mm |
| package quantity |
1 CT;50 Pk |
100 PC |
| Standards Met |
UL Listed;CSA Certified |
IEC 60947-7-1 |
|
| Brand |
Eaton |
Weidmuller |
| Manufacturers Part Number |
XBUT6 |
1020200000 |
| sub brand |
- |
Klippon(R) |
|
| Category Description |
TERMINAL BLOCKS POWER DIST BLOCKS |
TERMINAL BLOCKS POWER DIST BLOCKS |
| Type |
Terminal Block |
- |
|
| Weight |
0.01 lb |
12.75 g (Net Weight);12 g |
|
| Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
| standard |
UL Listed,CSA Certified |
- |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|