Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW201000 |
XHHW205000 |
Manufacturer Number |
11275501 |
11275507 |
Category |
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
26121614 - Building cable
|
26121614 - Building cable
|
UPC/EAN/GTIN |
00032886542312 |
00032886542336 |
Weight per package |
0.161 (lbs/ft) |
0.161 (lbs/ft) |
Description |
XHHW201000 Al XHHW 2/0 STR Black 1000'
Aluminum Building Wire, 600 V, 18 Strands, 2/0 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 489 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 163 LB/MFT
|
XHHW205000 Al XHHW 2/0 STR Black 5000'
Aluminum Building Wire, 600 V, 18 Strands, 2/0 Awg Conductor Size, Xlpe Insulation Material, Black, 5000 FT Overall Length, 489 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 163 LB/MFT
|
|
Minimum Order QTY |
1,000 |
5,000 |
Unit/Foot |
$0.61 (Foot) |
$0.61 (Foot) |
Carton/Reel |
$609.69 (1000 Feet) |
$3,048.45 (5000 Feet) |
Standard Packaging/Reel |
$609.69 (1000 Feet) |
$3,048.45 (5000 Feet) |
|
Conductor Size |
2/0 AWG |
2/0 AWG |
Current Rating |
115 A @ 60 °C;135 A @ 75 °C;150 A @ 90 °C |
115 A @ 60 °C;135 A @ 75 °C;150 A @ 90 °C |
Stranding |
18 STRANDS |
18 STRANDS |
Voltage Rating |
600 V |
600 V |
|
Color |
Black |
Black |
Conductor Material |
Aluminum |
Aluminum |
Insulation Color |
Black |
Black |
Insulation Material |
XLPE |
XLPE |
|
Length |
1000 ft |
5000 FT |
Outer Diameter |
486 Mil |
486 Mil |
Overall Length |
1000 ft |
5000 ft |
|
Additional Information |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
Commodity Description |
ALUMINUM BUILDING WIRE-XHHW-STR |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 2/0 STR BLACK 1000' |
AL XHHW 2/0 STR BLACK 5000' |
extra long description |
XHHW-2 TYPE; 1000 FT; 486 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 115 AMPERE (60 DEG C), 135 AMPERE (75 DEG C), 150 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 2/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 18 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
XHHW-2 TYPE; 5000 FT; 486 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 115 AMPERE (60 DEG C), 135 AMPERE (75 DEG C), 150 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 2/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 18 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
Features |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Long Description |
Aluminum Building Wire, 600 V, 18 Strands, 2/0 AWG Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 489 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 163 lb/mft |
Aluminum Building Wire, 600 V, 18 Strands, 2/0 AWG Conductor Size, XLPE Insulation Material, Black, 5000 FT Overall Length, 489 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 163 lb/mft |
Product Type |
Cable |
Cable |
Short Description |
Aluminum Building Wire, 2/0 AWG, 600 V, XLPE Insulation, 5000' |
Aluminum Building Wire, 2/0 AWG, 600 V, XLPE Insulation, 5000' |
|
Insulation Thickness |
55 mil |
55 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
18 |
18 |
outside diameter |
489 mil |
489 mil |
Standards Met |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
11275501 |
11275507 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
XHHW-2 |
XHHW-2 |
|
|
Package Type |
Reel |
Reel |
Weight |
163 lb/mft |
163 lb/mft |
|
Application |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
Approval |
UL 44 |
UL 44 |
Temperature Rating |
90 DEG C |
90 DEG C |