Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW2505000 |
XHHW2501000 |
Manufacturer Number |
27834105 |
27834101 |
Category |
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
26121614 - Building cable
|
26121614 - Building cable
|
UPC/EAN/GTIN |
00032886542480 |
00032886542466 |
Weight per package |
0.293 (lbs/ft) |
0.293 (lbs/ft) |
Description |
XHHW2505000 Al XHHW 250 STR Black 5000'
Aluminum Building Wire, 600 V, 22 Strands, 250 Kcmil Conductor Size, Xlpe Insulation Material, Black, 5000 FT Overall Length, 653 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 296 LB/MFT
|
XHHW2501000 Al XHHW 250 STR Black 1000'
Aluminum Building Wire, 600 V, 22 Strands, 250 Kcmil Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 653 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 296 LB/MFT
|
|
Minimum Order QTY |
5,000 |
1,000 |
Unit/Foot |
$1.09 (Foot) |
$1.09 (Foot) |
Carton/Reel |
$5,433.45 (5000 Feet) |
$1,086.69 (1000 Feet) |
Standard Packaging/Reel |
$5,433.45 (5000 Feet) |
$1,086.69 (1000 Feet) |
|
Conductor Size |
250 kcmil |
250 kcmil |
Current Rating |
170 A @ 60 °C;205 A @ 75 °C;230 A @ 90 °C |
170 A @ 60 °C;205 A @ 75 °C;230 A @ 90 °C |
Stranding |
22 STRANDS |
22 STRANDS |
Voltage Rating |
600 V |
600 V |
|
Color |
Black |
Black |
Conductor Material |
Aluminum |
Aluminum |
Insulation Color |
Black |
Black |
Insulation Material |
XLPE |
XLPE |
|
Length |
5000 FT |
1000 ft |
Outer Diameter |
650 MIL |
650 MIL |
Overall Length |
5000 ft |
1000 ft |
|
Additional Information |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
Commodity Description |
ALUMINUM BUILDING WIRE-XHHW-STR |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 250 STR BLACK 5000' |
AL XHHW 250 STR BLACK 1000' |
extra long description |
XHHW-2 TYPE; 5000 FT; 650 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 170 AMPERE (60 DEG C), 205 AMPERE (75 DEG C), 230 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 250 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 22 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
XHHW-2 TYPE; 1000 FT; 1000 LENGTH IN FT; 653 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 170 AMPERE (60 DEG C), 205 AMPERE (75 DEG C), 230 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 296 LB/MFT WEIGHT; XLPE INSULATION MATERIAL; 250 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 22 STRANDS STRANDING; BLACK INSULATION COLOR; SOUTHWIRE[R] BRAND |
Features |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Long Description |
Aluminum Building Wire, 600 V, 22 Strands, 250 kcmil Conductor Size, XLPE Insulation Material, Black, 5000 FT Overall Length, 653 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 296 lb/mft |
Aluminum Building Wire, 600 V, 22 Strands, 250 kcmil Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 653 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 296 lb/mft |
Product Type |
Cable |
Cable |
Short Description |
Aluminum Building Wire, 250 kcmil, 600 V, XLPE Insulation, 5000' |
Aluminum Building Wire, 250 kcmil, 600 V, XLPE Insulation, 5000' |
|
Insulation Thickness |
55 mil |
55 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
22 |
22 |
outside diameter |
653 mil |
653 mil |
Standards Met |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
27834105 |
27834101 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
XHHW-2 |
XHHW-2 |
|
|
Package Type |
Reel |
Reel |
Weight |
296 lb/mft |
296 lb/mft |
|
Application |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
Approval |
UL 44 |
UL 44 |
Temperature Rating |
90 DEG C |
90 DEG C |