Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW250PCS |
XHHW2505000 |
Manufacturer Number |
XHHW250PCS |
27834105 |
Category |
Enhanced Commodity Codes -
Wire
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394000194 |
00032886542480 |
Weight per package |
0.293 (lbs/ft) |
0.293 (lbs/ft) |
Description |
XHHW250PCS Al XHHW 250 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.655 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
|
XHHW2505000 Al XHHW 250 STR Black 5000'
XHHW 250 STR Al BK
|
|
Minimum Order QTY |
10 Units |
5,000 |
Unit/Foot |
$1.12 (Foot) |
$1.12 (Foot) |
Carton/Reel |
$1.12 (1 Feet) |
$5,607.75 (5000 Feet) |
Standard Packaging/Reel |
$1.12 (1 Feet) |
$5,607.75 (5000 Feet) |
|
Conductor Size |
250 MCM |
250 kcmil |
Current Rating |
230 A |
170 AMPERE (60 DEG C), 205 AMPERE (75 DEG C), 230 AMPERE (90 DEG C) |
Stranding |
- |
22 STRANDS |
Voltage Rating |
600 V |
600 V |
|
Color |
Black |
Black |
Conductor Material |
Aluminum |
Aluminum Alloy |
Insulation Color |
- |
Black |
Insulation Material |
Polyethylene |
XLPE |
|
Length |
- |
5000 FT |
Outer Diameter |
- |
650 MIL |
Overall Length |
1000 ft |
5000 ft |
|
Additional Information |
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant |
RoHS Compatible; Applicable Standard ASTM, Federal Specification A-A-59544, NFPA 70, NEMA WC-70 |
Commodity Description |
- |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 250 STR BLACK PCS |
AL XHHW 250 STR BLACK 5000' |
extra long description |
- |
XHHW-2 TYPE; 5000 FT; 650 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 170 AMPERE (60 DEG C), 205 AMPERE (75 DEG C), 230 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 250 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 22 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
Features |
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Long Description |
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.655 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific |
XHHW 250 STR AL BK |
Product Type |
Aluminum Building Wire |
Cable |
Short Description |
Aluminum Conductor Building Wire, 250 MCM, Polyethylene Insulation, Black |
Aluminum Building Wire, 250 kcmil, 600 V, XLPE Insulation, 5000' |
|
Insulation Thickness |
65 mil |
55 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
37 |
22 |
outside diameter |
0.655 in |
653 mil |
Standards Met |
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
|
|
Brand |
KING WIRE INC. |
SOUTHWIRE COMPANY, LLC |
Manufacturers Part Number |
XHHW250PCS |
27834105 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
- |
XHHW-2 |
|
|
Package Type |
Carton |
Reel |
Weight |
292 lb/1000 ft |
296 lb/mft |
|
Application |
General Purpose Wiring |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
Approval |
- |
UL 44 |
Temperature Rating |
- |
90 DEG C |