Item Comparison: XHHW400PCS, XHHW4

Item

XHHW400PCS - Al XHHW 400 STR Black PCS - Aluminum

XHHW400PCS
Al XHHW 400 STR Black PCS

$2.04155 Foot

$2.04 (1 Feet)

QTY:
Feet
Add
XHHW4 - Al XHHW #4 STR Black PCS - Aluminum

XHHW4
Al XHHW #4 STR Black PCS

$0.31807 Foot

$318.07 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 36,396 164,483
Vendor Aluminum Aluminum
Catalog Number XHHW400PCS XHHW4
Manufacturer Number XHHW400PCS N/A
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Alum Building Wire Alum Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000212 80394000198
Weight per package 0.448 (lbs/ft) 0.057 (lbs/ft)
Description XHHW400PCS Al XHHW 400 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 400 MCM Conductor Size, 305 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.795 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
XHHW4 Al XHHW #4 STR Black PCS
Minimum Order QTY 10 Units 500
Unit/Foot $2.04 (Foot) $0.32 (Foot)
Carton/Reel $2.04 (1 Feet) $159.04 (500 Feet)
Standard Packaging/Reel $2.04 (1 Feet) $318.07 (1000 Feet)
Conductor Size 400 MCM -
Current Rating 305 A -
Voltage Rating 600 V -
Color Black -
Conductor Material Aluminum -
Insulation Material Polyethylene -
Overall Length 1000 ft -
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant -
Description AL XHHW 400 STR BLACK PCS AL XHHW #4 STR BLACK PCS
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma -
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 400 MCM Conductor Size, 305 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.795 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific -
Product Type Aluminum Building Wire -
Short Description Aluminum Conductor Building Wire, 400 MCM, Polyethylene Insulation, Black -
Insulation Thickness 65 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 37 -
outside diameter 0.795 in -
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 -
Made in USA yes -
Brand KING WIRE INC. Aluminum
Manufacturers Part Number XHHW400PCS -
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
Package Type Carton -
Weight 448 lb/1000 ft -
Application General Purpose Wiring -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat