Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW400PCS |
XHHW4005000 |
Manufacturer Number |
XHHW400PCS |
27837405 |
Category |
Enhanced Commodity Codes -
Wire
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394000212 |
00032886543609 |
Weight per package |
0.448 (lbs/ft) |
0.45 (lbs/ft) |
Description |
XHHW400PCS Al XHHW 400 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 400 MCM Conductor Size, 305 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.795 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
|
XHHW4005000 Al XHHW 400 STR Black 5000'
XHHW 400 STR Al BK
|
|
Minimum Order QTY |
10 Units |
5,000 |
Unit/Foot |
$1.93 (Foot) |
$1.93 (Foot) |
Carton/Reel |
$1.93 (1 Feet) |
$9,639.40 (5000 Feet) |
Standard Packaging/Reel |
$1.93 (1 Feet) |
$9,639.40 (5000 Feet) |
|
Conductor Size |
400 MCM |
400 kcmil |
Current Rating |
305 A |
225 AMPERE (60 DEG C), 270 AMPERE (75 DEG C), 305 AMPERE (90 DEG C) |
Stranding |
- |
35 STRANDS |
Voltage Rating |
600 V |
600 V |
|
Color |
Black |
- |
Conductor Material |
Aluminum |
Aluminum Alloy |
Insulation Color |
- |
Black |
Insulation Material |
Polyethylene |
XLPE |
|
Length |
- |
5000 FT |
Outer Diameter |
- |
789 Mil |
Overall Length |
1000 ft |
- |
|
Additional Information |
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant |
RoHS Compatible; Applicable Standard ASTM, Federal Specification A-A-59544, NFPA 70, NEMA WC-70 |
Commodity Description |
- |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 400 STR BLACK PCS |
AL XHHW 400 STR BLACK 5000' |
extra long description |
- |
XHHW-2 TYPE; 5000 FT; 789 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 225 AMPERE (60 DEG C), 270 AMPERE (75 DEG C), 305 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 400 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 35 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
Features |
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma |
- |
Long Description |
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 400 MCM Conductor Size, 305 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.795 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific |
XHHW 400 STR AL BK |
Product Type |
Aluminum Building Wire |
Cable |
Short Description |
Aluminum Conductor Building Wire, 400 MCM, Polyethylene Insulation, Black |
- |
|
Insulation Thickness |
65 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
37 |
- |
outside diameter |
0.795 in |
- |
Standards Met |
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 |
- |
|
|
Brand |
KING WIRE INC. |
Southwire |
Manufacturers Part Number |
XHHW400PCS |
27837405 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
- |
XHHW-2 |
|
Package Type |
Carton |
Reel |
Weight |
448 lb/1000 ft |
- |
|
Application |
General Purpose Wiring |
- |
Approval |
- |
UL 44 |
Temperature Rating |
- |
90 DEG C |