Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW41000 |
XHHW4PCS |
Manufacturer Number |
11271401 |
XHHW4PCS |
Category |
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
26121614 - Building cable
|
-
|
UPC/EAN/GTIN |
00032886541513 |
80394000202 |
Weight per package |
0.057 (lbs/ft) |
0.057 (lbs/ft) |
Description |
XHHW41000 Al XHHW #4 STR Black 1000'
Aluminum Building Wire, 600 V, 7 Strands, #4 Awg Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 306 Mil Outside Diameter, 45 Mil Insulation Thickness, +90 °C Operating Temperature, 58 LB/MFT
|
XHHW4PCS Al XHHW #4 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #4 Awg Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Strands, 0.305 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specificati
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$0.25 (Foot) |
$0.25 (Foot) |
Carton/Reel |
$253.14 (1000 Feet) |
$0.25 (1 Feet) |
Standard Packaging/Reel |
$253.14 (1000 Feet) |
$0.25 (1 Feet) |
|
Conductor Size |
#4 AWG |
#4 AWG |
Current Rating |
55 A @ 60 °C;65 A @ 75 °C;75 A @ 90 °C |
75 A |
Stranding |
7 STRANDS |
- |
Voltage Rating |
600 V |
600 V |
|
Color |
Black |
Black |
Conductor Material |
Aluminum |
Aluminum |
Insulation Color |
Black |
- |
Insulation Material |
XLPE |
Polyethylene |
|
Length |
1000 ft |
- |
Outer Diameter |
303 Mil |
- |
Overall Length |
1000 ft |
1000 ft |
|
Additional Information |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant |
Commodity Description |
ALUMINUM BUILDING WIRE-XHHW-STR |
- |
Description |
AL XHHW #4 STR BLACK 1000' |
AL XHHW #4 STR BLACK PCS |
extra long description |
XHHW-2 TYPE; 1000 FT; 303 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; SPOOL PACKAGE TYPE; 7 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
- |
Features |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma |
Long Description |
Aluminum Building Wire, 600 V, 7 Strands, #4 AWG Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 306 mil Outside Diameter, 45 mil Insulation Thickness, +90 °C Operating Temperature, 58 lb/mft |
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #4 AWG Conductor Size, 75 A Current Rating, Polyethylene Insulation Material, 45 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Strands, 0.305 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specificati |
Product Type |
Cable |
Aluminum Building Wire |
Short Description |
Aluminum Building Wire, 4 AWG, 600 V, XLPE Insulation, 1000' |
Aluminum Conductor Building Wire, #4 AWG, Polyethylene Insulation, Black |
|
Insulation Thickness |
45 mil |
45 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
7 |
7 |
outside diameter |
306 mil |
0.305 in |
Standards Met |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 |
|
|
Brand |
Southwire |
KING WIRE INC. |
Manufacturers Part Number |
11271401 |
XHHW4PCS |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
XHHW-2 |
- |
|
Package Type |
Spool |
Carton |
Weight |
58 lb/mft |
57 lb/1000 ft |
|
Application |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
General Purpose Wiring |
Approval |
UL 44 |
- |
Temperature Rating |
90 DEG C |