Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW750PCS |
XHHW7501000 |
Manufacturer Number |
XHHW750PCS |
27841601 |
Category |
Enhanced Commodity Codes -
Wire
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394000211 |
00032886542817 |
Weight per package |
0.824 (lbs/ft) |
0.829 (lbs/ft) |
Description |
XHHW750PCS Al XHHW 750 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 750 MCM Conductor Size, 435 A Current Rating, Polyethylene Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1.075 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
|
XHHW7501000 Al XHHW 750 STR Black 1000'
XHHW 750 STR Al BK
|
|
Minimum Order QTY |
10 Units |
1,000 |
Unit/Foot |
$2.82 (Foot) |
$2.82 (Foot) |
Carton/Reel |
$2.82 (1 Feet) |
$2,819.67 (1000 Feet) |
Standard Packaging/Reel |
$2.82 (1 Feet) |
$2,819.67 (1000 Feet) |
|
Conductor Size |
750 MCM |
750 kcmil |
Current Rating |
435 A |
320 AMPERE (60 DEG C), 385 AMPERE (75 DEG C), 435 AMPERE (90 DEG C) |
Stranding |
- |
58 STRANDS |
Voltage Rating |
600 V |
600 V |
|
Color |
Black |
- |
Conductor Material |
Aluminum |
Aluminum Alloy |
Insulation Color |
- |
Black |
Insulation Material |
Polyethylene |
XLPE |
|
Length |
- |
1000 ft |
Outer Diameter |
- |
1068 Mil |
Overall Length |
1000 ft |
- |
|
Additional Information |
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant |
RoHS Compatible; Applicable Standard ASTM, Federal Specification A-A-59544, NFPA 70, NEMA WC-70 |
Commodity Description |
- |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 750 STR BLACK PCS |
AL XHHW 750 STR BLACK 1000' |
extra long description |
- |
XHHW-2 TYPE; 1000 FT; 1068 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 320 AMPERE (60 DEG C), 385 AMPERE (75 DEG C), 435 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 750 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 58 STRANDS STRANDING; BLACK INSULATION COLOR; SIMPULL[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70 |
Features |
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma |
- |
Long Description |
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 750 MCM Conductor Size, 435 A Current Rating, Polyethylene Insulation Material, 80 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 1.075 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific |
XHHW 750 STR AL BK |
Product Type |
Aluminum Building Wire |
Cable |
Short Description |
Aluminum Conductor Building Wire, 750 MCM, Polyethylene Insulation, Black |
- |
|
Insulation Thickness |
80 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
61 |
- |
outside diameter |
1.075 in |
- |
Standards Met |
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 |
- |
|
|
Brand |
KING WIRE INC. |
Southwire |
Manufacturers Part Number |
XHHW750PCS |
27841601 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
- |
XHHW-2 |
|
|
Package Type |
Carton |
Reel |
Weight |
824 lb/1000 ft |
- |
|
Application |
General Purpose Wiring |
- |
Approval |
- |
UL 44 |
Temperature Rating |
- |
90 DEG C |