Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
XVMLL483500LMMV |
XVMLL485000LMMV0 |
Manufacturer Number |
XVML L48 3500LM MVOLT 40K 80CRI |
XVML L48 5000LM MVOLT 40K 80CRI |
Category |
Led Hazardous Location & Vapor -
Led Vapor Tight Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Hazardous Location & Vapor Tight Lighting
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
39111907 - Vapor tight light fixture
|
39111907 - Vapor tight light fixture
|
UPC/EAN/GTIN |
00191723621938 |
00191723621952 |
Weight per package |
4.5999 (lbs/each) |
6.4 (lbs/each) |
Description |
XVMLL483500LMMV 4' Led Vapor Tight 4K 3500LM
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM Mvolt 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-Mvolt-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM Mvolt 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-Mvolt-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM Mvolt 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit
|
XVMLL485000LMMV0 4' Led VPR Tight 4K 5000LM
Led Vapor Tight, Linear Shape, 33 W, 120 to 277 V, 5000 LM Brightness (Lumens), 47-13/16 In Length, 4-1/2 In Width, 3 In Height, Polycarbonate Housing Material, 5 Yr Warranty, 6.1 LBS
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$124.59 (Each) |
$149.83 (Each) |
Carton/Reel |
$124.59 (1 Each) |
$149.83 (1 Each) |
Standard Packaging/Reel |
$124.59 (1 Each) |
$149.83 (1 Each) |
|
amperage rating |
Open Office, Retail |
- |
interrupt rating |
7.000 7.000 |
- |
Lamp Type |
Open Office, Retail |
LED - Static |
Material |
Polycarbonate |
Polycarbonate |
Shape |
- |
Linear |
Voltage Rating |
MVOLT |
120 to 277 v |
Wattage |
- |
33 W |
|
Color |
SE |
- |
housing color |
Not Applicable |
Gray |
Housing Material |
Polycarbonate |
Polycarbonate |
|
Height |
3.27 |
3 in |
Length |
Light Commercial, Residential, Restroom |
47-13/16 in |
Width |
3.668 |
4-1/2 in |
|
Description |
4' LED VAPOR TIGHT 4K 3500LM |
4' LED VPR TIGHT 4K 5000LM |
extra long description |
LITH XVML-L48-3500LM-MVOLT-40K-80CR |
LITH XVML L48 5000LM MVOLT 40K 80CR |
Features |
- |
Experience the savings. Feel the value. The XVML LED vapor-tights from Lithonia Lighting(R) provide a cost-efficient enclosed-and-gasketed fixture designed specifically for demanding environments. The XVML LED vapor-tight is an easy-to-install, low-cost solution for wet locations and stands up to dust and dirt with its IP66 rating |
Long Description |
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM MVOLT 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-MVOLT-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM MVOLT 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-MVOLT-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM MVOLT 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit |
LED Vapor Tight, Linear Shape, 33 W, 120 to 277 v, 5000 lm Brightness (Lumens), 47-13/16 in Length, 4-1/2 in Width, 3 in Height, Polycarbonate Housing Material, 5 yr Warranty, 6.1 lbs |
Product Type |
Linear |
Linear |
Short Description |
- |
LED Vapor Tight 33 W, 120 to 277 V, 5000 lm |
Special Features |
Light Commercial, Residential, Restroom |
- |
|
Brightness (Lumens) |
- |
5000 lm |
bulb type |
- |
LED |
Bundle Diameter |
Light Commercial, Residential, Restroom |
- |
Fixture Type |
Linear |
Linear |
includes |
- |
Hooks;10 Latches |
package quantity |
- |
1 CA |
pallet quantity |
144 |
99 |
Response Time |
7.000 Calendar Days |
7.000 Calendar Days |
Standards Met |
- |
UL/cUL Listed |
Warranty |
- |
5 yr |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
XVML L48 3500LM MVOLT 40K 80CR |
XVML L48 5000LM MVOLT 40K 80CR |
|
Category Description |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
LINEAR |
LINEAR |
|
Manufacturer Status |
Inactive |
Inactive |
|
|
Application |
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). |
Ceiling Meets Wall At A 90° Angle |