205WWH - 5" Baffle BR/Par 30

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
205WWH
Manufacturer
Juno
Manufacturer's Part Number
205 WWH
Description
5" Baffle BR/Par 30
Juno 5-Inch Line Voltage Recessed Enclosed Baffle Trim. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209950307 / 00661209950307
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
205WWH - Other
 
205WWH - Other
 
205WWH - Other
Images
 
 
205WWH - Large Image
 
205WWH - Small Image
Attachments
 
 
205WWH - Specification Sheet
360 Images
 
 
205WWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
3
Length
6
Width
6
Descriptions
extra long description
LITH 205 WWH 5IN Downlight Baffle T
Description
5" BAFFLE BR/PAR 30
Long Description
Juno 5-inch line voltage recessed enclosed baffle trim. Ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
Product Type
Trim
Features
Contractor Select
Additional Information
dimensions
6.25 x 6.25 x 2.25
Manufacturer Information
Manufacturers Part Number
205 WWH
Brand
JUNO
GTIN
00661209950307
UPC
661209950307
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Trade Size
aperture size
5 IN
Packaging
Weight
0.3
Weight per each
0.58
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat