4RLAG206LM27K90C - 4" 2600 Lumen 2700K 90CRI 120V Led Flood

Juno

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4RLAG206LM27K90C
Manufacturer
Juno
Manufacturer's Part Number
4RLA G2 06LM 27K 90CRI NFL 120 FRPC WH
Description
4" 2600 Lumen 2700K 90CRI 120V Led Flood
The 4RLA Trim By Juno Utilizes A Led Light Engine Mounted Directly to The Housing For Superior Thermal Management. The Gimbal Trim With Built-In Flange Is Made Of Durable Die Cast Aluminum.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209652553 / 00661209652553
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
4RLAG206LM27K90C - Other
 
4RLAG206LM27K90C - Other
 
4RLAG206LM27K90C - Other
 
4RLAG206LM27K90C - Other
Images
 
 
4RLAG206LM27K90C - Large Image
 
4RLAG206LM27K90C - Small Image
 
4RLAG206LM27K90C - Video
Attachments
 
 
4RLAG206LM27K90C - Specification Sheet
Brochures
 
 
4RLAG206LM27K90C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.5
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
90
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.75
Length
5
Width
5
Descriptions
extra long description
LITH 4RLA G2 06LM 27K 90CRI NFL 120
Description
4" 2600 LUMEN 2700K 90CRI 120V LED FLOOD
Long Description
The 4RLA Trim by Juno utilizes a LED light engine mounted directly to the housing for superior thermal management. The gimbal trim with built-in flange is made of durable die cast aluminum.
Construction
Retrofit
Product Type
Trim
Additional Information
Maximum Operating Temperature
25
average life
50,000
lumens
600 LM
Power Source
Plug-In
Hardware
Yes
media
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
4RLA G2 06LM 27K 90CRI NFL 120
GTIN
00661209652553
UPC
661209652553
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
4 in
Packaging
Weight
1.14
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
standard
cUL,ULCA Title 24,ENERGY STAR,JA8
environmental conditions
Indoor
Application
Residential,Retrofit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat