4RLDG309LM30K90C - 4" 3900 Lumen 3000K 90CRI 120V Led Retrofit

Juno

  • $27.50 (Each)
  • $27.50 (Each)
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
4RLDG309LM30K90C
Manufacturer
Juno
Manufacturer's Part Number
4RLD G3 09LM 30K 90CRI 120 FRPC WWH M6
Description
4" 3900 Lumen 3000K 90CRI 120V Led Retrofit
4" Juno Retrofit Adjustable, Generation 3, 900 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887658453 / 00190887658453
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.50 (Each)
Resources
Images
 
 
4RLDG309LM30K90C - Large Image
 
4RLDG309LM30K90C - Small Image
Attachments
 
 
4RLDG309LM30K90C - Specification Sheet
Other Links
 
 
4RLDG309LM30K90C - Other
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
120
Lamp Type
LED - Static
Material, Color, and Finish
Color
White
Descriptions
Product Type
Trim
Description
4" 3900 LUMEN 3000K 90CRI 120V LED RETROFIT
Long Description
4" Juno Retrofit Adjustable, Generation 3, 900 Nominal Lumens, 3000K, 90+ CRI, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
Additional Information
pallet quantity
576
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
4RLD G3 09LM 30K 90CRI 120 FRP
GTIN
00190887658453
UPC
190887658453
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
Healthcare, Residential, Retrofit
standard
cUL, ENERGY STAR, UL, UL Damp Location, UL Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat