TC926R - 6" Remodel Sloped Can Non Ic Rated

Juno

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC926R
Manufacturer
Juno
Manufacturer's Part Number
TC926R
Description
6" Remodel Sloped Can Non Ic Rated
The Non-Ic Remodel Housing For Use In 2/12- to 6/12-Pitch Slopes, 9- to 27-Degrees, Is Ideal For Applications Where The Backside Of The Ceiling Is Not Accessible.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209060334 / 00661209060334
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TC926R - Other
 
TC926R - Other
Images
 
 
TC926R - Large Image
 
TC926R - Small Image
Attachments
 
 
TC926R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Shape
OVAL
Lamp Type
Incandescent
Dimensions and Weight
Length
14
Width
8
Height
8
Descriptions
Description
6" REMODEL SLOPED CAN NON IC RATED
Long Description
The non-IC remodel housing for use in 2/12- to 6/12-pitch slopes, 9- to 27-degrees, is ideal for applications where the backside of the ceiling is not accessible.
Product Type
Housing
Construction
Remodel
extra long description
LITH TC926R 6IN Incandescent Slope
Additional Information
Maximum Operating Temperature
25
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
TC926R
GTIN
00661209060334
UPC
661209060334
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
11
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat