We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
UH212WH - JUN

UH212WH - UH212WH 12""2L 25W Halogen

Juno

  • $83.94 (for 1 Each)
  • $83.94 (1 Each)
  • $503.64 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    UH212WH
    Manufacturer
    Juno
    Manufacturer's Part Number
    UH212WH
    Description
    UH212WH 12""2L 25W Halogen
    Undercabinet Lighting, 25 W G8 Bi Pin Halogen Lamp; 2 Lamp(S); Lamp/Ballast Voltage 120 V; Frosted Tempered Glass Lens; Extruded Aluminum Painted Designer White; Length 12 1/8 Inch; Juno[R] Brand; Uh Model; Approval Ul
    Slang Terms

    Suggest a New Term
    Categories
    Halogen & Quartz Track, Rail, - Halogen & Quartz Undercabinet  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Track, Rail, Task & Undercabinet Lighting
    UNSPSC
    39111528 - Undercabinet fixture
    UPC/GTIN
    661209041159 / 00661209041159
    Weight per unit
    1.589 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $83.94 (1 Each)
    Standard Packaging
    $503.64 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    UH212WH - Large Image
     
    UH212WH - Small Image
     
    UH212WH - Large Image
    Specifications Sheets
     
     
    UH212WH - Specification Sheet
    Attachments
     
     
    UH212WH - Specification Sheet
    Installation Sheets
     
     
    UH212WH - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    2 in
    Lamp Type
    25 W G8 BI PIN HALOGEN
    Material, Color, and Finish
    Color
    EXTRUDED ALUMINUM PAINTED DESIGNER WHITE
    Dimensions and Weight
    Height
    1-5/16 INCH
    Length
    12 INCH
    Width
    3 INCH
    Descriptions
    Product Type
    Halogen Undercabinet Light Fixture
    Description
    UH212WH 12""2L 25W HALOGEN
    Additional Information
    APPROVAL UL, CUL; HOUSING MATERIAL EXTRUDED ALUMINUM; SWITCH TYPE HI/LOW/OFF ROCKER
    Commodity Description
    LIGHTING POLES, STANDARDS, BRACKETS & CROSSARMS
    Long Description
    UNDERCABINET LIGHTING, 25 W G8 BI PIN HALOGEN LAMP; 2 LAMP(S); LAMP/BALLAST VOLTAGE 120 V; FROSTED TEMPERED GLASS LENS; EXTRUDED ALUMINUM PAINTED DESIGNER WHITE; LENGTH 12 1/8 INCH; JUNO[R] BRAND; UH MODEL; APPROVAL UL
    DESIGNER WHITE COLOR; 12 INCH; 3 INCH; 1-5/16 INCH; 2 LAMP(S); 25 W G8 BI-PIN HALOGEN LAMP TYPE; 120 V LAMP/BALLAST VOLTAGE; FROSTED TEMPERED GLASS LENS TYPE; APPROVAL UL, CUL; INPUT POWER 50 W; OPERATING CURRENT 0.42 AMPERE; POWER FACTOR 0.99; FINISH WHITE; UH212 MODEL
    Additional Information
    Lamp/Ballast Voltage
    120 V
    Lens Type
    FROSTED TEMPERED GLASS
    Manufacturer Information
    Manufacturers Part Number
    UH212-WH
    UH212WH
    Brand
    JUNO
    SEDGWE
    Model
    UH212
    GTIN
    00661209041159
    UPC
    661209041159
    Taxonomies, Classifications, and Categories
    Category Description
    LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Rogers


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for UH212WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.