V6ICRW - 6IN LT FX RMDL Housing

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V6ICRW
Manufacturer
Juno
Manufacturer's Part Number
V6ICRW
Description
6IN LT FX RMDL Housing
Vulite 6" Ic Remodel HSG, Push-In Electrical Connectors
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209271983 / 00661209271983
Weight per unit
1.6299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
V6ICRW - Other
 
V6ICRW - Other
Attachments
 
 
V6ICRW - Specification Sheet
Brochures
 
 
V6ICRW - Brochure
Images
 
 
V6ICRW - Large Image
 
V6ICRW - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Length
14
Height
8
Width
8
Descriptions
Description
6IN LT FX RMDL HOUSING
Long Description
VuLite 6" IC Remodel Hsg, Push-In Electrical Connectors
Product Type
Housing
Construction
Remodel
extra long description
LITH V6ICR W VuLite 6IN IC Remodel
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
V6ICRW
Brand
JUNO
GTIN
00661209271983
UPC
661209271983
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
3
Weight per each
1.6299
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cUL,UL
Application
Education,Government,Hospitality,House of Worship,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat