10043WH - 34-1/2IN Undercab W/Lamp

Kichler

  • $113.25 (Each)
  • $113.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10043WH
Manufacturer
Kichler
Manufacturer's Part Number
10043WH
Description
34-1/2IN Undercab W/Lamp
This 1 Light, 34.5 Inch, Linear Direct Wire Fluorescent Accessory Is Accented With A Clean, White Finish.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927309356 / 00783927309356
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.25 (Each)
Resources
Images
 
 
10043WH - Small Image
 
10043WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Product Type
One Light Under Cabinet
Description
34-1/2IN UNDERCAB W/LAMP
Long Description
This 1 light, 34.5 inch, linear direct wire fluorescent accessory is accented with a clean, White finish.
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Specialty Items
bulb type
VLX1
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
10043WH
GTIN
00783927309356
UPC
783927309356
Taxonomies, Classifications, and Categories
Type
Undercabinet
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat