11251AZT30 - 1LT 16W FX

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11251AZT30
Manufacturer
Kichler
Manufacturer's Part Number
11251AZT30
Description
1LT 16W FX
This Led Outdoor Wall Downlight Features Smooth Lines, A Modern Look and A Textured Architectural Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
783927453097 / 00783927453097
Weight per unit
3.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
11251AZT30 - Small Image
 
11251AZT30 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
1LT 16W FX
Long Description
This LED outdoor wall downlight features smooth lines, a modern look and a Textured Architectural Bronze finish.
Product Type
Led Outdoor Wall Mount
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
LED
Safety Rating
Wet
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
11251AZT30
GTIN
00783927453097
UPC
783927453097
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
3.075
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat